Spesifikasi
| Battery Type | 9V |
|---|---|
| Cable Detection Depth (inch) | 2 |
| Display Type | LCD |
| Maximum Frequency (kHz) | 125 |
| Maximum Operating Temperature (°C) | 40 |
| Maximum Working Voltage (V) | 400 |
| Meter Type | Cable Tracer |
| Minimum Operating Temperature (°C) | 0 |
| Minimum Working Voltage (V) | 12 |
| Power Source | Battery |
| Safety Category | CAT III 300 V |
| Safety Category Level | CAT III |
| Safety Category Voltage (V) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro RS1020 Cable Locator Kit
RS1020 wire tracer is a professional general purpose cable and wire locator, ideal for tracing cables in walls or underground. This tracer can also be used for locating fuses / breakers on final circuits, locating interruptions, short circuits in cables and electrical floor heating systems. Additionally for tracing metallic water, tracing conductors in soil and hidden heating pipes. The detector and transmitter is used to apply a signal to the desired circuit under investigation, the receiver is then used to trace the signal in the circuit. The receiver also incorporates a torch function for working in dimly lit locations, with a back-lit digital display. Whilst the transmitter displays transmission level, code and the foreign voltage.
RS1020 wire tracer is a professional general purpose cable and wire locator, ideal for tracing cables in walls or underground. This tracer can also be used for locating fuses / breakers on final circuits, locating interruptions, short circuits in cables and electrical floor heating systems. Additionally for tracing metallic water, tracing conductors in soil and hidden heating pipes. The detector and transmitter is used to apply a signal to the desired circuit under investigation, the receiver is then used to trace the signal in the circuit. The receiver also incorporates a torch function for working in dimly lit locations, with a back-lit digital display. Whilst the transmitter displays transmission level, code and the foreign voltage.
Feature
Features and Benefits• Transmitter with LCD display for transmission level, transmitting code and external voltage
• Automatic or manual adjustment of receiving signal sensitivity
• Acoustical receiving signal switchable
• Auto Power Off
• Torch lamp function for working in dark environment
• Frequency range 0 - 60Hz
• Voltage range 12 - 400VDimensions 190 x 60 x 37 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
