Sebelum PPN:
Rp1.999.900 - Rp9.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cable Tie Tool
RS PRO Cable Tie Installation Tool
Brought to you by the trusted RS PRO brand, this plier-style cable tie installation tool is the ideal way to take the strain out of heavy-duty cabling applications. This hand-operated plier is used for tightening and trimming cable ties up to 4.8 mm in width, and is a quicker and easier way of neatly attaching cable ties to individual or bundles of cables. With a robust construction and a conveniently placed trigger lever, the tool is ideal for comfort and precision over long periods of operation.
The operation is simple. Firstly insert the free end of the installed cable tie into the plier. Then operate the handles to tension the tie. Finally, to trim off the excess tie, press the release lever in combination with handles.
This cable tie installation tool is suitable for use with all standard cable ties that are 4.8 mm wide.
Applications
Cable ties can be used in almost any application where cables are used. Whether to secure individual cables, or to bundle relevant individual cables together, cable ties are a fast and effective cable management accessory. They can also be used as a fastener in non-cable related applications where-ever a tension tie might be useful. This cable tie installation tool is used to speed up and add an element of uniformity in cable bundling and cable routing applications. They might typically be used in;
• IT hardware management and servers
• Construction and cable routing
• Offices and commercial installations
RS PRO Cable Tie Installation Tool
Brought to you by the trusted RS PRO brand, this plier-style cable tie installation tool is the ideal way to take the strain out of heavy-duty cabling applications. This hand-operated plier is used for tightening and trimming cable ties up to 4.8 mm in width, and is a quicker and easier way of neatly attaching cable ties to individual or bundles of cables. With a robust construction and a conveniently placed trigger lever, the tool is ideal for comfort and precision over long periods of operation.
The operation is simple. Firstly insert the free end of the installed cable tie into the plier. Then operate the handles to tension the tie. Finally, to trim off the excess tie, press the release lever in combination with handles.
This cable tie installation tool is suitable for use with all standard cable ties that are 4.8 mm wide.
Applications
Cable ties can be used in almost any application where cables are used. Whether to secure individual cables, or to bundle relevant individual cables together, cable ties are a fast and effective cable management accessory. They can also be used as a fastener in non-cable related applications where-ever a tension tie might be useful. This cable tie installation tool is used to speed up and add an element of uniformity in cable bundling and cable routing applications. They might typically be used in;
• IT hardware management and servers
• Construction and cable routing
• Offices and commercial installations
Feature
Features and Benefits• Quickly tensions and automatically cut cable ties
• Flush tie cut-off eliminates sharp edges for safety
• Adjustable tensioning setting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
