Spesifikasi
| Type | Releasable |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO PA66MP Blue Metal Detectable Cable Ties (250 x 4.5mm)
A high quality metal detectable cable ties constructed from a blend of Nylon 66 and Polypropylene (PA66MP) to achieve a high strength and wear resistance, even at high and low temperature extremes
These cable ties have a unique blue colour that meets industry regulations so that it is easily identifiable to reduce contamination in production environments. In addition to this, the cable tie offers total diffusion of metal powder particles to ensure that every single part of the cable tie is detectable, even if it has been trimmed to size.
Hardwearing cable ties designed to stand out and be easily detected by x-ray or metal detection, ideal for use when installing cabling in factories, industrial and manufacturing plants, where there is a high risk of contamination including pharmaceutical, chemical processing and food production environments.
Standards and Approvals: UL94 HB
RS PRO Metal Detectable Cable Tie Range
172-1769 250mm (10 in) x 4.5mm
Are these cable ties re-usable?
No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand.
A high quality metal detectable cable ties constructed from a blend of Nylon 66 and Polypropylene (PA66MP) to achieve a high strength and wear resistance, even at high and low temperature extremes
These cable ties have a unique blue colour that meets industry regulations so that it is easily identifiable to reduce contamination in production environments. In addition to this, the cable tie offers total diffusion of metal powder particles to ensure that every single part of the cable tie is detectable, even if it has been trimmed to size.
Hardwearing cable ties designed to stand out and be easily detected by x-ray or metal detection, ideal for use when installing cabling in factories, industrial and manufacturing plants, where there is a high risk of contamination including pharmaceutical, chemical processing and food production environments.
Standards and Approvals: UL94 HB
RS PRO Metal Detectable Cable Tie Range
172-1769 250mm (10 in) x 4.5mm
Are these cable ties re-usable?
No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand.
Feature
Features and BenefitsMetal detectable anti-contamination cable ties
Industry standard blue
Metal powder particles for Xray and metal detection
Suitable for HACCP (Hazardous Analysis of Crictal Control Points)
Excellent chemical resistance
Made from high-quality PA66MP
Dimensions of 400 x 4.6mm
Maximum bundle size of 116mm
Supplied in a pack of 100
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pwP112213932-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
