Spesifikasi
| Colour | Black |
|---|---|
| Material | Nylon 66 |
| Self-Adhesive | Yes |
| Series | HC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Self-Adhesive Cable Tie Mount
This self-adhesive backed cable tie mount is ideal for use where space is limited or the use of holes and screws is undesirable. This adhesive cable tie base is designed as an anchor point to attach cables to another surface using a cable tie.
The clamps are manufactured from nylon 6.6 (also known as Nylon 66) that is classified to UL 94V-2, making them ideal for use where fire resistance is critical. Cable tie mounts have been designed specifically to be used with cables and wires to secure, identify and tidy cables.
This range of base for cable or zip ties includes:
811-1726 - Black 19.5mm x 19.5mm, 4.6mm Max. Cable Tie Width
RS PRO have a wide selection of cable ties accessories such as cable mounts, cable glands, markers and clips to suit all your requirements. All these products are RS approved meaning that they are great value for money and high quality you can rely on.
Typical Applications
Cable tie mounts can be used in various industries and environments and are used for:
Cable management and organisation
This self-adhesive backed cable tie mount is ideal for use where space is limited or the use of holes and screws is undesirable. This adhesive cable tie base is designed as an anchor point to attach cables to another surface using a cable tie.
The clamps are manufactured from nylon 6.6 (also known as Nylon 66) that is classified to UL 94V-2, making them ideal for use where fire resistance is critical. Cable tie mounts have been designed specifically to be used with cables and wires to secure, identify and tidy cables.
This range of base for cable or zip ties includes:
811-1726 - Black 19.5mm x 19.5mm, 4.6mm Max. Cable Tie Width
RS PRO have a wide selection of cable ties accessories such as cable mounts, cable glands, markers and clips to suit all your requirements. All these products are RS approved meaning that they are great value for money and high quality you can rely on.
Typical Applications
Cable tie mounts can be used in various industries and environments and are used for:
Cable management and organisation
Feature
Features and Benefits● Fast installation
● Strong adhesive base
● Simple cable mounting - provides secure fastening
● Available in black and natural and comes in a range of sizes
● Self-extinguishing UL 94 V-2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
