Spesifikasi
| Cable Tie Width Acceptance (mm) | 5 |
|---|---|
| Colour | Natural |
| Material | Nylon 66 |
| Quantity | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cable Tie Mounts, Saddle Mount
Introducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.
Applications:
Cable ties and cable tie mounts are used as a type of fastener, for holding items together, primarily electrical cable or wire, but are versatile enough to be used across different applications. Cable tie mounts and cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across light to heavy duty applications, like:
Automotive industry
Transportation
Aerospace industry
Oil and Gas industry
Cable management
Home/DIY
Gardening
General maintenance
Introducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.
Applications:
Cable ties and cable tie mounts are used as a type of fastener, for holding items together, primarily electrical cable or wire, but are versatile enough to be used across different applications. Cable tie mounts and cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across light to heavy duty applications, like:
Automotive industry
Transportation
Aerospace industry
Oil and Gas industry
Cable management
Home/DIY
Gardening
General maintenance
Feature
Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand
The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension
Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes
Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications
In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications
Available in a range of neutral colours for discreet cable management or tidying
Supplied in a pack of 100
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
