RS PRO Cable Ties Gun (Pengikat / Kabel Tis)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Cable Tie Capacity (mm)2.4 to 4.8
Height SafeNo
SeriesRS PRO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Cable Tie Gun
Introducing the RS PRO cable tie gun, a clever device designed to make cable tidying so much easier. This cable tie gun is perfectly weighted, fits in your hand nicely, and the trigger action is smooth and progressive. This tool is ideal for professional cable installs or for securing cables, so they can be store away safely.
Feature
Features and Benefits
• Metal construction
• Adjustable tension
• Tension indicator
• Suitable for tensioning and cut for cable ties
• Use for ties with a width of 2.4mm to 4.8 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait