Spesifikasi
| Colour | Black |
|---|---|
| Fire Behaviour | Flame Retardant |
| Material | Nylon 66 |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -40 |
| Quantity | 100 |
| Series | DK |
| Type | Double Locking |
| UV Resistant | No |
| Width (mm) | 9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Nylon Double Locking Cable Ties
Introducing the range of RS PRO PA66 (Nylon) Cable Ties, ideal for use when fastening electrical cables or wires. The double locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable tie surface provide a strong hold on bundles, even at high tension. These RS PRO cable ties are ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications.
Applications:
Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like:
Automotive industry
Transportation
Aerospace Industry
Oil and Gas industry
Cable management
Home/DIY
Gardening
Introducing the range of RS PRO PA66 (Nylon) Cable Ties, ideal for use when fastening electrical cables or wires. The double locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable tie surface provide a strong hold on bundles, even at high tension. These RS PRO cable ties are ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications.
Applications:
Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like:
Automotive industry
Transportation
Aerospace Industry
Oil and Gas industry
Cable management
Home/DIY
Gardening
Feature
Features and Benefits:The RS PRO cable tie offers an easy to use, double locking mechanism for quick installation and ultra-secure fastening, even by hand
The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension
By using the non-releasable double locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling
Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes
Excellent chemical resistance for food and pharmaceutical processing equipment manufacturing applications
Available in black or neutral colour for discreet cable management or tidying
Supplied in a pack of 100 and available in a wide range of sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/liP112213774-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
