RS PRO Cable Reel

Sebelum PPN:
Rp6.199.900
Spesifikasi
Auto RewindYes
Cable Length (m)16
Housing TypeCassette Reel
Number of Sockets1
Product TypeCable Reel
Sheath ColorBlack
Socket TypeType G - British
Voltage Rating (V)230 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 16 m 1 Socket BS Extension Reel, 230 V ac
This 16-metre single-socket extension reel lets you power your electrical equipment over a greater distance. Its hardwearing lead and housing mean you can use this product in both domestic and industrial settings. It will work with a range of equipment including push-button units, power transmission tools and hoist travelling equipment.
A handy wall bracket attached to the PVC casing enables you to mount it in a convenient location away from the floor. The extension reel also comes with a time-saving auto rewind that stops you having to manually wind the lead back in after use.
Like all the products in our high-quality RS PRO range, it's been rigorously tested by engineers for durability and consistency. The extension reel is fitted with a standard British BS 1363 plug socket, which has a number of additional safety features compared to other types of socket.
Feature
Features and Benefits
• 16 metres long
• Single socket
• BS 1363 plug socket complies with UK safety standards
• Comes with auto rewind
• Voltage rating of 230 VAC
• Power output of 3000 watts
• Cassette reel for easy transportation
• Meets EU Directives 2011/65/EU and 2015/863 on the restriction of hazardous substances

Ulasan Produk

Tidak ada ulasan

Halaman Terkait