Spesifikasi
| Body Orientation | Straight |
|---|---|
| Current Rating (A) | 10, 15 |
| Gender | Male |
| IEC Connector Type | C14 |
| Mounting Type | Snap-In |
| Number of Fuses | None |
| Switch Type | None |
| Termination Method | Solder |
| Voltage Rating (V) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IEC appliance plugs
IEC Plug C14, Panel Mount Connectors
From the trusted RS PRO brand, a series of C14 appliance inlet connectors designed for rear or front panel mounting. The IEC panel mounting plugs feature standard 4.8 mm x 0.8, 6.3 x 0.8 mm Faston terminals or PCB for rapid connection. A basic soldering iron is all that is required, making termination or repair seamless. Once the desired cut-out is made, these IEC C14 connectors simply push into the panel and are retained securely. Constructed from a durable black Nylon 6 FR V-2 material, the RS PRO is extremely robust and hardwearing. These RS PRO series of IEC inlet connectors are ideal for new designs, maintenance and repair.
Note
For associated connector see 776-9122
APPROVALS : UL(C,US), VDE, CE
Mains connectors for use in most of Europe. 250 V∼, 6 A/10 A rating (see the individual connectors). Sockets and plugs comply to IEC 320, EN 60 320, CEE 22 and BS 4491 and cables comply to BS 6500 (1975). BASEC approved. Colour: black
Applications
The RS PRO C14 panel connectors are suitable for a wide range of industrial and commercial applications. The electrical connectors are designed to mate with C13 cable mount connectors. Some of the more common applications include
• Desktop computers
• Monitors
• Older Laptop power supplies
• Printers
• Audio and Video equipment
• Test equipment
• Power supplies
• Commercial appliances
IEC Plug C14, Panel Mount Connectors
From the trusted RS PRO brand, a series of C14 appliance inlet connectors designed for rear or front panel mounting. The IEC panel mounting plugs feature standard 4.8 mm x 0.8, 6.3 x 0.8 mm Faston terminals or PCB for rapid connection. A basic soldering iron is all that is required, making termination or repair seamless. Once the desired cut-out is made, these IEC C14 connectors simply push into the panel and are retained securely. Constructed from a durable black Nylon 6 FR V-2 material, the RS PRO is extremely robust and hardwearing. These RS PRO series of IEC inlet connectors are ideal for new designs, maintenance and repair.
Note
For associated connector see 776-9122
APPROVALS : UL(C,US), VDE, CE
Mains connectors for use in most of Europe. 250 V∼, 6 A/10 A rating (see the individual connectors). Sockets and plugs comply to IEC 320, EN 60 320, CEE 22 and BS 4491 and cables comply to BS 6500 (1975). BASEC approved. Colour: black
Applications
The RS PRO C14 panel connectors are suitable for a wide range of industrial and commercial applications. The electrical connectors are designed to mate with C13 cable mount connectors. Some of the more common applications include
• Desktop computers
• Monitors
• Older Laptop power supplies
• Printers
• Audio and Video equipment
• Test equipment
• Power supplies
• Commercial appliances
Feature
Features and Benefits• Rated at 250 V ac 10A, 15A (Only for UL)
• Insulation Resistance at 500 VDC 100 MΩ Min
• Contact Resistance 10 mΩ Max
• 0 to +65°C temperature range
• HV Breakdown Test for 1 Minute: 2KVac
• Nylon 6 FR V-2 body
• Appliance Class - Class I – Cold Condition
• Maximum temperature (for pin) +65°C
• PCB or Faston terminals, simple to terminate
• Easy to mount snap-in or screw mount
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
