Spesifikasi
| Body Orientation | Straight |
|---|---|
| Current Rating (A) | 10 |
| Gender | Male |
| IEC Connector Type | C14 |
| Mounting Type | Panel Mount |
| Switch Type | None |
| Termination Method | Quick Connect, Solder |
| Voltage Rating (V) | 250 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
10A Flange Fixing Plug (C14)
Durabel 10 Amp C14 flange mount panel plug with 6.3mm spade terminals, maximum panel thickness 2mm. Suitable for many mains power input applications.
Applications
The RS PRO C14 panel connectors are suitable for a wide range of industrial and commercial applications. The electrical connectors are designed to mate with C13 cable mount rewireable connectors. Some of the more common applications for the mains power connectors include
• Desktop computers
• Monitors
• Older Laptop power supplies
• Printers
• Audio and Video equipment
• Test equipment
• Power supplies
• Commercial appliances
Note
All of these plugs and sockets have a contact resistance of <10mΩ, and an insulation resistance of >103MΩ. Their operating temperature is -40°C to +70°C
Approvals
UL, CSA, TUV
Durabel 10 Amp C14 flange mount panel plug with 6.3mm spade terminals, maximum panel thickness 2mm. Suitable for many mains power input applications.
Applications
The RS PRO C14 panel connectors are suitable for a wide range of industrial and commercial applications. The electrical connectors are designed to mate with C13 cable mount rewireable connectors. Some of the more common applications for the mains power connectors include
• Desktop computers
• Monitors
• Older Laptop power supplies
• Printers
• Audio and Video equipment
• Test equipment
• Power supplies
• Commercial appliances
Note
All of these plugs and sockets have a contact resistance of <10mΩ, and an insulation resistance of >103MΩ. Their operating temperature is -40°C to +70°C
Approvals
UL, CSA, TUV
Feature
Features and Benefits250V rated, connection by 6.3mm (1/4 in) receptacles
Rated at 10 Amps
Resistance withstand voltage 2000 Vac for 1 minute
Depth 33mm, fixing hole diameter 3.5mm
Use insulating boot stock no. 526-0724
What are IEC C14 Connectors?
An IEC C14 connector is sometimes referred to as a ’cold’ connector. The IEC panel plug is a 3 wire two pole connector, neutral, earth and live. The C14 male connectors have a rated current of 10A and a maximum temperature rating of 70°C. This series of connectors conform to a recognised set of specifications called IEC-60320. The regulations are laid down by the IEC (International Electrotechnical Commission). This ensures they meet common global design standards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
