Spesifikasi
| Current Rating (A) | 5.4 |
|---|---|
| DC Motor Type | Brushless |
| Depth (mm) | 42 |
| Dimensions (mm) | 41x42x42 |
| Length (mm) | 41 |
| Maximum Output Torque (N m) | 0.19 |
| Output Speed (rpm) | 4000 |
| Shaft Diameter (mm) | 5 |
| Supply Voltage (V) | 24 DC |
| Width (mm) | 42 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Brushless DC Motor, 24 V dc, 0.19 Nm, 4000 rpm, 5 mm Shaft Diameter
Designed to work without brushes, this RS PRO brushless DC motor is an electric motor that uses an electronic motor controller and Hall-effect sensors to deliver consistent speed to your machine.
The simple design of this brushless motor makes it lasts longer, means it needs minimal maintenance and ensures quieter operation. Sensors provide speed-control feedback to give you better performance and high efficiency. This motor is made from quality materials that provide efficient power and reliable torque output. Its Class B insulation means it can withstand temperatures up to +130°C.
This brushless DC motor is found in devices that require effective speed control. This makes it suitable for heavy-duty domestic applications where security is important, such as in washing machines, vacuum cleaners and air conditioners. This device has been tested for quality and safety, ensuring it's sturdier than regular permanent-magnet designs.
Designed to work without brushes, this RS PRO brushless DC motor is an electric motor that uses an electronic motor controller and Hall-effect sensors to deliver consistent speed to your machine.
The simple design of this brushless motor makes it lasts longer, means it needs minimal maintenance and ensures quieter operation. Sensors provide speed-control feedback to give you better performance and high efficiency. This motor is made from quality materials that provide efficient power and reliable torque output. Its Class B insulation means it can withstand temperatures up to +130°C.
This brushless DC motor is found in devices that require effective speed control. This makes it suitable for heavy-duty domestic applications where security is important, such as in washing machines, vacuum cleaners and air conditioners. This device has been tested for quality and safety, ensuring it's sturdier than regular permanent-magnet designs.
Feature
Features and Benefits• Supply voltage of 24 V DC
• Brushless DC motor type
• Output speed of 4000 rpm
• Shaft diameter of 5 mm
• Maximum output torque of 0.19 Nm
• Length of 41 mm
• Width of 42 mm
• Depth of 42 mm
• Current rating of 1.79 A
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
