Spesifikasi
| Finish | Bright Zinc Plated |
|---|---|
| For Screw/Bolt Size | M8 |
| Inside Diameter (mm) | 8.4 |
| Material | Steel |
| Outside Diameter (mm) | 21 |
| Standards Met | BS 4320C |
| Thickness (mm) | 1.6 |
| Washer Type | Plain Form C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Bright Zinc-Plated Steel Plain Washer
If you're looking for a way to protect your surfaces against damage from threaded fasteners, such as a bolt or a screw, then this RS PRO plain washer offers an ideal solution. The flat washer is made of BZP steel for durability and resistance to corrosion. Its width helps to evenly distribute loads on the thread of the fastener, giving you a more secure hold. It also covers larger holes to reduce friction against your surfaces.
This product complies with Restriction of Hazardous Substances (RoHS) standards, meaning it contains only minimal amounts of any harmful materials. You'll find this washer useful for general engineering applications as well as DIY repairs around the home.
Applications:
Plain washers are versatile fastener components used in industries for load distribution, surface protection, alignment correction, and more. They are able to effectively distribute loads evenly, protect surfaces, reduce friction, and absorb vibrations. With applications in automotive, construction, machinery, and plumbing sectors, plain washers enhance performance and reliability.
If you're looking for a way to protect your surfaces against damage from threaded fasteners, such as a bolt or a screw, then this RS PRO plain washer offers an ideal solution. The flat washer is made of BZP steel for durability and resistance to corrosion. Its width helps to evenly distribute loads on the thread of the fastener, giving you a more secure hold. It also covers larger holes to reduce friction against your surfaces.
This product complies with Restriction of Hazardous Substances (RoHS) standards, meaning it contains only minimal amounts of any harmful materials. You'll find this washer useful for general engineering applications as well as DIY repairs around the home.
Applications:
Plain washers are versatile fastener components used in industries for load distribution, surface protection, alignment correction, and more. They are able to effectively distribute loads evenly, protect surfaces, reduce friction, and absorb vibrations. With applications in automotive, construction, machinery, and plumbing sectors, plain washers enhance performance and reliability.
Feature
Features and Benefits:Bright zinc-plated (BZP) finish
Steel material
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
