Spesifikasi
| Attachment Type | Threaded |
|---|---|
| Ball Material | Brass |
| Body Material | Brass |
| Handle Colour | Red |
| Handle Material | Aluminium Alloy |
| Handle Type | Lever |
| Maximum Working Pressure (Psi) | 580 |
| Maximum Working Pressure (bar) | 40 |
| Operating Pressure (bar) | 40 |
| Pipe Diameter (mm) | 12 |
| Safe for Use With | Air, Oil, Steam, Water |
| Thread Size (inch) | 3/8 |
| Thread Standard | BSPP |
| Type | Reduced Bore, 3 Way |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Brass Quarter-Turn L or T Ball Valves
S.100/101 reduced bore ball valves with either 'L' or 'T' port configuration. The valves are suitable for oil, air, water, saturated steam or high temperature hot water services in domestic, commercial and industrial applications.
T-Port Configuration Valves are:
• 486-255 - 3/8 in BSPP
Note
Approvals apply to specific configurations only
Approvals
GOST-R (Russia)
Expert Conclusion (Russia)
EAC Conforming (Russia)
UkrSepro (Ukraine)
RoHS Compliant
S.100/101 reduced bore ball valves with either 'L' or 'T' port configuration. The valves are suitable for oil, air, water, saturated steam or high temperature hot water services in domestic, commercial and industrial applications.
T-Port Configuration Valves are:
• 486-255 - 3/8 in BSPP
Note
Approvals apply to specific configurations only
Approvals
GOST-R (Russia)
Expert Conclusion (Russia)
EAC Conforming (Russia)
UkrSepro (Ukraine)
RoHS Compliant
Warning
Freezing of the fluid in the installation may severely damage the valveFeature
Features and Benefits:Operating Temperature -10゚C / +120゚C
Operating pressure : see non-shock cold working pressure chart on data sheet
Threads : ISO 228 parallel female threads
Port : reduced
Connections options : female
Stem Configuration : Blowout-proof nickel plated brass stem, with two NBR O-rings at the stem
Ball seats : Pure PTFE self-lubricating
100% Made in Italy
Chrome plated brass ball for longer life
Silicone-free lubricant on all seals
Quality : Finest brass according to EN 12165 and EN 12164 (formerly DIN 17660 and UNI 5705-65) specifications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
