RS PRO Brass Threaded Nipple Straight (Sambungan Nipel Kuningan)

Sebelum PPN:
Rp459.900 - Rp1.699.900
Spesifikasi
Connection Gender 1Male
Connection Gender 2Male
Fitting DirectionStraight
Fitting TypeNipple
Pipe Fitting Connection TypeThreaded
Thread Standard 1BSPP
Thread Standard 2BSPP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nickel-plated brass threaded adaptors is the largest range of RS Pro. Countless configurations in multiple sizes: nipples, reductions, plugs, T, L, hose adaptors. High performances in pressure and temperatures (+300°C). Sharp threads BSPT, BSPP & Metric. Aluminium manifolds and silencers complete the range.
Main advantage:
Complete Range M5 - 1
All Fluids compatible
Mechanical Resistance
Standard and Bayonet connection
Silicon Free
Application:
Compressed Air
Pneumatic Automation
Industrial water circuits
Inert Gases, Fluids, Steam
Vacuum

Ulasan Produk

Tidak ada ulasan