Spesifikasi
| Attachment Type | Compression |
|---|---|
| Body Material | Brass |
| Compression Fitting Size (mm) | 22 |
| Connection Size (inch) | 7/8 |
| Connection Size (mm) | 22 |
| Handle Type | T-Handle |
| Maximum Working Pressure (bar) | 16 |
| Safe for Use With | Gas, Oil, Petrol, Water |
| Thread Size (mm) | 22 |
| Threaded Connection (mm) | 22 BSPP |
| Type | 2 Way |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Dezincification-resistant 1/4 Turn Manual Brass Ball Valve
RS PRO quarter-turn manual ball valves feature a dual sealing system that allows the valve to be operated in either direction making installation easier. Manual ball valves are used to operate shut off valves which control water flow and pressure. With no metal-to-metal moving parts and a chrome plated ball, the RS PRO manual valves provide simple shut-off functionality for a range of applications such as drinking water, water and plumbing. The manual turn lever can be operated in either direction and features indicating arrows to clearly show the position of the ball and flow of media within the valve. Suitable for domestic water services, heating and air-conditioning plants and compressed air systems.
Specifically designed to reduce the risk and rate of dezincification in areas of hard water or where the acidity or alkalinity of water is high. These ball valves are made of dezincification resistant brass, or DZR brass, providing exceptional resistance to corrosion.
Ball valves can be used for air, gases, water, steam, chemicals, petrochemical products, etc. These valves are simple to use, you move the handle by a quarter of a turn to open or close the valve.
RS PRO have a great range of brass ball valves for the control of flow which can handle various pressures and high temperatures.
Available in various sizes and types of handles:
486-378 - Brass Manual 2 Way, tee handle ball valve,22 mm
Note
Approvals apply to specific configurations only
APPROVALS : WRAS (UK)
KIWA-Swedcert (Sweden)
GOST-R (R
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Liquid flow control
RS PRO quarter-turn manual ball valves feature a dual sealing system that allows the valve to be operated in either direction making installation easier. Manual ball valves are used to operate shut off valves which control water flow and pressure. With no metal-to-metal moving parts and a chrome plated ball, the RS PRO manual valves provide simple shut-off functionality for a range of applications such as drinking water, water and plumbing. The manual turn lever can be operated in either direction and features indicating arrows to clearly show the position of the ball and flow of media within the valve. Suitable for domestic water services, heating and air-conditioning plants and compressed air systems.
Specifically designed to reduce the risk and rate of dezincification in areas of hard water or where the acidity or alkalinity of water is high. These ball valves are made of dezincification resistant brass, or DZR brass, providing exceptional resistance to corrosion.
Ball valves can be used for air, gases, water, steam, chemicals, petrochemical products, etc. These valves are simple to use, you move the handle by a quarter of a turn to open or close the valve.
RS PRO have a great range of brass ball valves for the control of flow which can handle various pressures and high temperatures.
Available in various sizes and types of handles:
486-378 - Brass Manual 2 Way, tee handle ball valve,22 mm
Note
Approvals apply to specific configurations only
APPROVALS : WRAS (UK)
KIWA-Swedcert (Sweden)
GOST-R (R
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Liquid flow control
Warning
Freezing of the fluid in the installation may severely damage the valveFeature
Features and BenefitsChrome plated brass ball for longer life
Compression fitting connection type
Handle clearly shows ball position
Travel stops on the body to avoid stress at the stem
The dual sealing system allows the valve to be operated in either direction
No metal-to-metal moving parts
No maintenance ever required
ISO 6509 dezincification resistance laboratory test
Operating Temperature: -20°C (-4°F)/+120°C (+250°F)
Working Pressure: 16 Bar (230 PSI)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
