Spesifikasi
| Attachment Type | Threaded |
|---|---|
| Body Material | Brass |
| Type | 2 Way |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ball Valves 1/4 Turn, WRC Approved, Lever HandleHot pressed, nickel plated brass full bore ball valves with Lever style operating handles. Suitable for oil, air, water, saturated steam or high temperature hot water services in domestic, commercial and industrial applications.RS PRO Brass Ball Valve - Quarter-TurnRS PRO range of brass manual ball valves. Manual ball valves are used to operate shut off valves which control water flow and pressure. These quarter turn brass full-bore ball valves have a lever style operating handle and are suitable for high temperature hot water services in domestic, commercial and industrial applications.
Ball valves can be used for air, gases, water, steam, chemicals, petrochemical products, etc. These valves are simple to use, you move the handle by a quarter of a turn to open or close the valve.
RS PRO have a great range of brass ball valves for the control of flow which can handle various pressures and high temperatures. Available in a variety of sizes:
733-5120 - Lever handle ball valve 3/8 inch
Note
Approvals apply to specific configurations only
APPROVALS : WRAS (UK)
GOST-R (Russia)
Expert ConclusioApproved to WRC standards
Red colour-coded Lever handles
Working Temperature Range (Fluid): -20 to +150°C
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball values are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Gas flow control
Liquid flow control
Ball valves can be used for air, gases, water, steam, chemicals, petrochemical products, etc. These valves are simple to use, you move the handle by a quarter of a turn to open or close the valve.
RS PRO have a great range of brass ball valves for the control of flow which can handle various pressures and high temperatures. Available in a variety of sizes:
733-5120 - Lever handle ball valve 3/8 inch
Note
Approvals apply to specific configurations only
APPROVALS : WRAS (UK)
GOST-R (Russia)
Expert ConclusioApproved to WRC standards
Red colour-coded Lever handles
Working Temperature Range (Fluid): -20 to +150°C
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball values are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Gas flow control
Liquid flow control
Warning
Freezing of the fluid in the installation may severely damage the valveFeature
Features and BenefitsHigh quality full port brass ball valves
Dual sealing system – valve can be operated in both directions for easier installation
Material - chrome plated brass ball for longer life
Silicone-free lubricant on all seals
Travel stops on body to avoid stress at stem
No metal-to-metal moving parts
No maintenance ever required
Handle clearly shows ball position
Operating Temperature : -40゚C to +170゚C
Operating pressure : PN40 (600 PSI) up to 2’’, PN30 (450 PSI) from 2-1/2 to 4’’; non-shock cold working pressure
Threads : ISO228 parallel female by female threads
Connections options : FxF, MxF, BSPP, NPT
Stem Configuration : Blowout-proof nickel plated brass stem, with two FPM O-rings at the stem for maximum safety
Ball seats : Pure PTFE self-lubricating, with flexible-lip design
Body : Full port to DIN 3357 for maximum flow
Quality : Hot forged sand blasted, external nickel plated brass body and cap sealed with Loctite or equivalent thread sealant; Finest brass according to EN 12165 and EN 12164 (formerly DIN 17660 and UNI 5705-65) specificationss
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
