Spesifikasi
| Fixing Centres (mm) | 80x60 |
|---|---|
| Fixing Hole (mm) | 9 |
| Fixing Plate Size (mm) | 105x85 |
| Hub Bearing Type | Roller Bearing |
| Hub Material | Polyamide |
| Includes Brake | Yes |
| Load Capacity (kg) | 230 |
| Mounting Type | Plate |
| Overall Height (mm) | 155 |
| Rotation | Braked Swivel |
| Tyre Material | Elastic |
| Weight Class | Heavy Duty |
| Wheel Diameter (mm) | 125 |
| Wheel Width (mm) | 36 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Braked Swivel Castor, 230 kg Load Capacity, 125 mm Wheel Diameter
This RS PRO castor wheel makes transporting heavy goods easy. It can be attached to trolleys or machine platforms to allow you to move them from one area to another. They are most commonly used in shopping carts, hospital beds and office chairs.
The corrosion-resistant heavy-duty castor will not corrode in the presence of water or moisture. Its non-marking elastic tyre means you won't have to worry about it leaving traces on your floor. When you're not using it, a brake on the unit holds it safely in place. The wheel's roller bearing hub ensures a smooth rolling motion.
Castor wheels are used in both industrial and home settings. They can be used at home to move heavy furniture or in the industry to move big machinery. This wheel complies with the Restriction of Hazardous Substances (RoHS) regulations as it contains only minimal levels of any hazardous materials.
This RS PRO castor wheel makes transporting heavy goods easy. It can be attached to trolleys or machine platforms to allow you to move them from one area to another. They are most commonly used in shopping carts, hospital beds and office chairs.
The corrosion-resistant heavy-duty castor will not corrode in the presence of water or moisture. Its non-marking elastic tyre means you won't have to worry about it leaving traces on your floor. When you're not using it, a brake on the unit holds it safely in place. The wheel's roller bearing hub ensures a smooth rolling motion.
Castor wheels are used in both industrial and home settings. They can be used at home to move heavy furniture or in the industry to move big machinery. This wheel complies with the Restriction of Hazardous Substances (RoHS) regulations as it contains only minimal levels of any hazardous materials.
Feature
Features and Benefits• Corrosion resistant
• Fixing centres of 80 x 60 mm
• Fixing hole size of 9 mm
• Fixing plate dimensions of 105 x 85 mm
• Roller bearing hub bearing type
• Polyamide hub material
• Includes brake
• Load capacity of 230 kg
• Plate mounting type
• Overall height of 155 mm
• Braked swivel rotation
• Elastic tyre material
• Heavy-duty weight class
• Wheel diameter of 125 mm
• Wheel width of 36 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
