Sebelum PPN:
Rp269.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cable shape | Single Core |
|---|---|
| Conductor Material | Tinned Copper |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flat Braided Copper Wire
Brought to you by RS PRO, a range of braided wire suitable for applications which require a strong and flexible braided connection. Typically used within automotive, aerospace and railways industries. Supplied as a flat tinned copper braid, and available in various lengths, this copper wire is an excellent choice in many situations. All models are highly reliable and excellent quality.
What is a braided wire?
Known for its durability, copper braid is used all over the globe within cables for the strongest possible electric connection. Primarily the use of a braided cable is an earthing strap for both safety and the elimination of static. Two of the biggest issues in electronics. If a sturdy and flexible braided wire is needed, then these RS PRO versions will guarantee performance.
Benefits of Copper
Copper is the obvious choice of material for cables and wires due to the famously conductive properties it has. Speaker cables, circuit boards and various types of advanced wiring all use copper wire as their connection. With the added excellent flexibility provided by a braided cable, all applications can expect a smooth and consistent performance for the connected electronics.
Brought to you by RS PRO, a range of braided wire suitable for applications which require a strong and flexible braided connection. Typically used within automotive, aerospace and railways industries. Supplied as a flat tinned copper braid, and available in various lengths, this copper wire is an excellent choice in many situations. All models are highly reliable and excellent quality.
What is a braided wire?
Known for its durability, copper braid is used all over the globe within cables for the strongest possible electric connection. Primarily the use of a braided cable is an earthing strap for both safety and the elimination of static. Two of the biggest issues in electronics. If a sturdy and flexible braided wire is needed, then these RS PRO versions will guarantee performance.
Benefits of Copper
Copper is the obvious choice of material for cables and wires due to the famously conductive properties it has. Speaker cables, circuit boards and various types of advanced wiring all use copper wire as their connection. With the added excellent flexibility provided by a braided cable, all applications can expect a smooth and consistent performance for the connected electronics.
Feature
Features and Benefits• Fully annealed tinned copper wire
• For use in normal ambient conditions
• Meets BS 4109, British specification for copper for electrical purposes
• 10A version - nom. size 1·9 ´ 0·6mm. Basic construction 16´4/0·1 mm (approx. 0·5 mm²)
• 30A version - nom. size 5 ´ 0·7mm. Basic construction 16´6/0·15 mm (approx. 2 mm²)
• 63A version - nom. size 10 ´ 2 mm. Basic construction 24´10/0·2 mm (approx. 7 mm²)
• 90A version - nom. size 12 ´ 2·3 mm. Basic construction 24´12/0·2 mm (approx. 9·3 mm²)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
