Spesifikasi
| Colour | Black |
|---|---|
| For use with | Chassis Thickness Under 3.2mm |
| Material | Nylon 66 |
| Standards Met | UL 94V-2 |
| Threaded/Unthreaded | Unthreaded |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Black Nylon Blanking Plug
These RS PRO blanking plugs also sometimes referred to as hole plugs are ideal for covering wiring outlets, as access holes in production and in general for blocking off unnecessary holes in a wall or a panel. They can be widely used across a number of industries.
These RS PRO unthreaded type plugs are made from nylon 66, an extremely stiff plastic with high mechanical strength and a high resistance to both heat and certain chemicals. Due to these durable properties, these plugs are ideal for use in engineering.
RS PRO offer you a range of good quality plastic plugs with different diameter sizes (mm), as well as different diameter size holes (mm). These plugs are lightweight and are black in colour.
Applications
These unthreaded plastic blanking plugs can be used in a variety of different applications such as:-
• Automotive
• Domestic
• Industrial
• Commercial
Small Pack Size
Per Unit, RS stock no: 8659798
These RS PRO blanking plugs also sometimes referred to as hole plugs are ideal for covering wiring outlets, as access holes in production and in general for blocking off unnecessary holes in a wall or a panel. They can be widely used across a number of industries.
These RS PRO unthreaded type plugs are made from nylon 66, an extremely stiff plastic with high mechanical strength and a high resistance to both heat and certain chemicals. Due to these durable properties, these plugs are ideal for use in engineering.
RS PRO offer you a range of good quality plastic plugs with different diameter sizes (mm), as well as different diameter size holes (mm). These plugs are lightweight and are black in colour.
Applications
These unthreaded plastic blanking plugs can be used in a variety of different applications such as:-
• Automotive
• Domestic
• Industrial
• Commercial
Small Pack Size
Per Unit, RS stock no: 8659798
Feature
Features and Benefits• Plugs available in black plastic
• Durable nylon 66 material
• Excellent wear resistance
• Good electrical insulating properties
• Plugs available with different sized mm hole diameters
• UL 94V-2 standards met
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
