Spesifikasi
| Colour | Silver |
|---|---|
| Contact Material | Brass |
| Contact Plating | Nickel |
| Current Rating (A) | 30 |
| Height Above Panel (mm) | 22 |
| Hole Diameter (mm) | 5 |
| Maximum Panel Thickness (mm) | 12.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 30 A Silver Binding Post With Brass Contacts and Nickel Plated – 5 mm Hole Diameter
This RS PRO non-insulated terminal binding post is made from nickel-plated brass, providing excellent electrical conductivity and rated for use with currents of up to 30 A. It's designed for terminating a single wire in test and measurement applications and allows for various connections including bare wires and M5 spade connectors.
The uninsulated design means you can attach crocodile or other clips. The post has knurled thumb nuts to make clamping the wire or connector quick and easy. The terminal has an outer diameter of 5 mm and can be used on a panel with a maximum thickness of 12.5 mm. It has a total length of 38.2 mm and stands 22 mm above the panel it's mounted on.
For safety, the binding post is RoHS (Restriction of Hazardous Substances) compliant. You'll find items such as this used in test equipment and amplifiers or loudspeakers.
This RS PRO non-insulated terminal binding post is made from nickel-plated brass, providing excellent electrical conductivity and rated for use with currents of up to 30 A. It's designed for terminating a single wire in test and measurement applications and allows for various connections including bare wires and M5 spade connectors.
The uninsulated design means you can attach crocodile or other clips. The post has knurled thumb nuts to make clamping the wire or connector quick and easy. The terminal has an outer diameter of 5 mm and can be used on a panel with a maximum thickness of 12.5 mm. It has a total length of 38.2 mm and stands 22 mm above the panel it's mounted on.
For safety, the binding post is RoHS (Restriction of Hazardous Substances) compliant. You'll find items such as this used in test equipment and amplifiers or loudspeakers.
Feature
Features and Benefits• Silver in colour
• Contact material of brass
• Contact plating of nickel
• Current rating of 30 A
• Height above panel of 22 mm
• Maximum panel thickness of 12.5 mm
• Mounting hole diameter of 5 mm
• Accepts spade connector of 5 mm diameter
• Thread size of 2 BA
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
