Spesifikasi
| Colour | Black |
|---|---|
| Fire Behaviour | Flame Retardant |
| Length (mm) | 350 |
| Material | Nylon 66 |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -40 |
| Quantity | 100 |
| Series | CT-PA-SSBL |
| Tensile Strength (N) | 500 |
| Type | Stainless Steel Barb Locking |
| Width (mm) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Nylon Non-Releasable Cable Ties
RS PRO is pleased to introduce a new series of black non-releasable cable ties. Our cable ties are flame retardant, available with 180N, 220N, or 500N tensile strength, and made from strong Nylon 66 material. RS PRO cable ties guarantee excellent performance with stainless steel barb for superior grip and strong self-locking mechanism designed for the most demanding applications.
Why would you need cable ties?
Cable ties are essential accessories used by engineers and DIY enthusiasts for securing cable wire, hanging and storing parts, or simply complete a professional install. The RS PRO offer has been well thought out offering a variety of lengths and strengths to ensure you have the ideal solution for your application.
Cable ties are also known as;
• Wire tie
• Hose tie
• Steggel tie
• Zap strap
• Zip tie
Specification
• Type: Non-Releasable
• Colour: Black
• Material: Nylon 6.6
• Operating temperature: -40°C to 85°C
• UV Resistant
• Flame retardant
Cable Ties Options
• Length 350 mm, 500 N, RS stock no: 209-8135
Applications
Electrical and Electronic Servicing
Cable & Wire Installation
Maintenance
Automotive
RS PRO is pleased to introduce a new series of black non-releasable cable ties. Our cable ties are flame retardant, available with 180N, 220N, or 500N tensile strength, and made from strong Nylon 66 material. RS PRO cable ties guarantee excellent performance with stainless steel barb for superior grip and strong self-locking mechanism designed for the most demanding applications.
Why would you need cable ties?
Cable ties are essential accessories used by engineers and DIY enthusiasts for securing cable wire, hanging and storing parts, or simply complete a professional install. The RS PRO offer has been well thought out offering a variety of lengths and strengths to ensure you have the ideal solution for your application.
Cable ties are also known as;
• Wire tie
• Hose tie
• Steggel tie
• Zap strap
• Zip tie
Specification
• Type: Non-Releasable
• Colour: Black
• Material: Nylon 6.6
• Operating temperature: -40°C to 85°C
• UV Resistant
• Flame retardant
Cable Ties Options
• Length 350 mm, 500 N, RS stock no: 209-8135
Applications
Electrical and Electronic Servicing
Cable & Wire Installation
Maintenance
Automotive
Feature
Features and Benefits• Strong self-locking mechanism
• Rounded edges prevent damage to bundles
• Higher tensile strength & reliability
• Ideal for use in outdoor or indoor applications
• Stainless Steel Barb provides superior grip strength
• Stippled strap body prevents tie movement
• Curved tail design allows easy pick-up and faster installation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
