Spesifikasi
| Colour | Black |
|---|---|
| Knob Shape | Ball |
| Mounting Type | Threaded Hole |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Black Duroplast Female Ball Knobs
Knobs are used in a wide variety of Applications in our day-to-day lives and perform many functions, from being used as fixed handles to being used to tighten, loosen, adjust, clamp and push other components or pieces of equipment. They are used in various Applications , from industrial and construction machinery to audio and visual equipment.
Ball knobs are often used finishing elements on furniture and general appliances, as well as to provide a grip/comfort point on levers and handles. The knobs are fitted with either a protruding screw (male), a threaded insert (female) or through threads depending on the requirements of the application.
These female knobs are made from Duroplast, a composite thermosetting plastic reinforced with fibers (either cotton or wool), making it a fiber-reinforced plastic similar to fiberglass. It is lightweight yet durable and strong, making it ideal for use in a wide variety of light/medium-duty Applications .
Female knobs: M4 (RS 686008), M5 (RS 686014), M6 (RS 686020), M8 (RS 686036), M8 (RS 686042), M10 (RS 686058).
Applications
Ball knobs are used in a variety of Applications , but are commonly used to ensure user comfort on the ends of levers and handles as well as being used in furniture, such as drawer and door handles:
Levers & handles
Furniture
Appliances
Tools
Machine jigs
StandardsBS771
Knobs are used in a wide variety of Applications in our day-to-day lives and perform many functions, from being used as fixed handles to being used to tighten, loosen, adjust, clamp and push other components or pieces of equipment. They are used in various Applications , from industrial and construction machinery to audio and visual equipment.
Ball knobs are often used finishing elements on furniture and general appliances, as well as to provide a grip/comfort point on levers and handles. The knobs are fitted with either a protruding screw (male), a threaded insert (female) or through threads depending on the requirements of the application.
These female knobs are made from Duroplast, a composite thermosetting plastic reinforced with fibers (either cotton or wool), making it a fiber-reinforced plastic similar to fiberglass. It is lightweight yet durable and strong, making it ideal for use in a wide variety of light/medium-duty Applications .
Female knobs: M4 (RS 686008), M5 (RS 686014), M6 (RS 686020), M8 (RS 686036), M8 (RS 686042), M10 (RS 686058).
Applications
Ball knobs are used in a variety of Applications , but are commonly used to ensure user comfort on the ends of levers and handles as well as being used in furniture, such as drawer and door handles:
Levers & handles
Furniture
Appliances
Tools
Machine jigs
StandardsBS771
Feature
Features & BenefitsMoulded threads
Resistant to most industrial chemicals, oils, grease, and adverse weather, including ultra-violet light
Gloss Black
Temperature rating -30 to + 140°C
Made to BS771 standards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
