Spesifikasi
| Fuse Type | Automotive, Surge Protection |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mechanics Tool Kit
A high quality mechanic’s/fitter’s tool kit comprising 95 industrial grade tools in an 18 in cantilever steel tool box. The tool box is of a strong hinged and riveted construction and comprises 4 trays, 422´95´47 each (1 of which is sub-divided), and a large base storage area, 422´200´103. It is lockable (padlock supplied) and has a tubular steel carrying handle.
Mechanics Tool Kit
A high quality mechanic’s/fitter’s tool kit comprising 95 industrial grade tools in an 18 in cantilever steel tool box. The tool box is of a strong hinged and riveted construction and comprises 4 trays, 422x95x47 each (1 of which is sub-divided), and a large base storage area, 422x200x103. It is lockable (padlock supplied) and has a tubular steel carrying handle.
Contents
Flared Tip Screwdrivers, Parallel Tip Screwdrivers, Supadriv/Pozidriv Screwdrivers, Flared Tip Chubby Screwdriver, Combination Pliers, Radio Pliers, Diagonal Cutters, Utility Pliers, Self-Grip Wrench, Adjustable Spanner, Combination Spanners, Open Ended Spanners, Square Drive Socket Set, Ratchet Handle, Sliding ’T’ Handle Hexagon Keys, Junior Hacksaw and Blade, Tin Snips, Pin Punches, Centre Punch, Ball Pein Hammer, Soft Faced Hammer, Cold Chisels, Circlip Plier, Safety Spectacles, Hand File, Half Round File, Round File and Magneto File, Measuring Tape, Steel Rule, Metric and Imperial Feeler Gauges, Padlock
Kit Includes
1 in 250V LBC Spring Fuse 3 and 5 Amp, 1 in 440V HBC Ceramic Fuse 5 and 10 Amp, 1in 250V LBC Spiral Fuse 2 /3 and 5 Amp, 20 mm 250V HBC Ceramic Fuse 2 / 3 / 15 and 5 Amp, 20 mm 250V LBC Spiral Fuse 0.5 / 1 / 2 / 3 /15 and 5 Amp, Panel Mounting Fuseholders 200 mm and 1 in
A high quality mechanic’s/fitter’s tool kit comprising 95 industrial grade tools in an 18 in cantilever steel tool box. The tool box is of a strong hinged and riveted construction and comprises 4 trays, 422´95´47 each (1 of which is sub-divided), and a large base storage area, 422´200´103. It is lockable (padlock supplied) and has a tubular steel carrying handle.
Mechanics Tool Kit
A high quality mechanic’s/fitter’s tool kit comprising 95 industrial grade tools in an 18 in cantilever steel tool box. The tool box is of a strong hinged and riveted construction and comprises 4 trays, 422x95x47 each (1 of which is sub-divided), and a large base storage area, 422x200x103. It is lockable (padlock supplied) and has a tubular steel carrying handle.
Contents
Flared Tip Screwdrivers, Parallel Tip Screwdrivers, Supadriv/Pozidriv Screwdrivers, Flared Tip Chubby Screwdriver, Combination Pliers, Radio Pliers, Diagonal Cutters, Utility Pliers, Self-Grip Wrench, Adjustable Spanner, Combination Spanners, Open Ended Spanners, Square Drive Socket Set, Ratchet Handle, Sliding ’T’ Handle Hexagon Keys, Junior Hacksaw and Blade, Tin Snips, Pin Punches, Centre Punch, Ball Pein Hammer, Soft Faced Hammer, Cold Chisels, Circlip Plier, Safety Spectacles, Hand File, Half Round File, Round File and Magneto File, Measuring Tape, Steel Rule, Metric and Imperial Feeler Gauges, Padlock
Kit Includes
1 in 250V LBC Spring Fuse 3 and 5 Amp, 1 in 440V HBC Ceramic Fuse 5 and 10 Amp, 1in 250V LBC Spiral Fuse 2 /3 and 5 Amp, 20 mm 250V HBC Ceramic Fuse 2 / 3 / 15 and 5 Amp, 20 mm 250V LBC Spiral Fuse 0.5 / 1 / 2 / 3 /15 and 5 Amp, Panel Mounting Fuseholders 200 mm and 1 in
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
