Spesifikasi
| Anti Vibration Pad Type | Anti-Vibration Isolation Pad |
|---|---|
| Length (mm) | 150 |
| Material | Rubber |
| Maximum Operating Temperature (°C) | 100 |
| Minimum Operating Temperature (°C) | -50 |
| Size (mm) | 150x150 |
| Thickness (mm) | 19 |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Non-Slip Waffle Rubber Mounting Pads
Introducing the RS PRO Non-Slip Waffle Rubber Mounting Pad, ideal for use to absorb vibrations on a surface. The mat has been specially compounded to isolate vibration and is a lightweight, non-slip solution for applications where bolting needs to be avoided. The suction cup design offers anti-skid properties, while also creating excellent acoustic isolation. By using a mix of natural and neoprene rubber material, the mat provides long term durability with better protection against oils and grease, and a low creep rate. This RS PRO rubber floor mat is versatile enough to be used across a wide range of applications and can be used on household appliances like washing machines and dryers, as well as heavy industrial machines to level out the flooring while reducing noise and vibration.
Applications:
The RS Pro non-slip waffle rubber mounting pads are one of a portfolio of solutions for noise and vibration reduction in applications where bolting needs to be avoided. The Waffle Pad has a cup design on both sides that creates a suction effect on the mat
Introducing the RS PRO Non-Slip Waffle Rubber Mounting Pad, ideal for use to absorb vibrations on a surface. The mat has been specially compounded to isolate vibration and is a lightweight, non-slip solution for applications where bolting needs to be avoided. The suction cup design offers anti-skid properties, while also creating excellent acoustic isolation. By using a mix of natural and neoprene rubber material, the mat provides long term durability with better protection against oils and grease, and a low creep rate. This RS PRO rubber floor mat is versatile enough to be used across a wide range of applications and can be used on household appliances like washing machines and dryers, as well as heavy industrial machines to level out the flooring while reducing noise and vibration.
Applications:
The RS Pro non-slip waffle rubber mounting pads are one of a portfolio of solutions for noise and vibration reduction in applications where bolting needs to be avoided. The Waffle Pad has a cup design on both sides that creates a suction effect on the mat
Feature
Features and Benefits:This re-useable RS PRO anti-vibration pad is lightweight, easy to use and hassle-free to place in areas where vibration needs to be isolated
The mat can easily fit under most industrial and manufacturing machines, while the cup design on both sides creates a suction effect on the mating surfaces to provide a positive grip, isolating the equipment and stopping movement
Made from a mix of natural and neoprene rubber, the pad is ultra-durable and does not perish easily, allowing for longer life and a low creep rate
The 2-inch (50mm) squares are separated by a thin web of material that is easily cut to size on site, making it ideal when adjustments need to be made quickly
This versatile mat is resistant to vibration and shock and provides a structural safety benefit with easy installation no bolting required
It’s ideal for use under motors, pumps, chillers, machine shop equipment, generators and much more
A range of sizes are available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
