RS PRO ANSI Thermocouple Connector (Pendeteksi Suhu)

Sebelum PPN:
Rp159.900 - Rp559.900
Spesifikasi
Accessory TypeThermocouple Connector
Standards MetANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ANSI Colour Coded Miniature Thermocouple Plug Connectors
From RS PRO a miniature in-line thermocouple plug connector which is colour coded in accordance with ANSI specification. This thermocouple plug is ideal for connecting your thermocouple probe or wire terminals to extension or compensating cables. This male plug also provides a quick, safe and error-free way of replacing your existing thermocouples. The plug housing is made from a rugged glass-filled thermoplastic which is impact resistant and able to withstand high temperatures of up to 220°C. The pins on this male connector have a flat design and are polarised to ensure an accurate connection. The housing is ANSI colour coded with the thermocouple type clearly indicated on the front for easy identification.
Applications
These miniature plugs are used in any application where thermocouples are installed, extended or replaced. Their robust construction makes these miniature thermocouple connectors ideal for use even in the most demanding temperature measurement applications.
Feature
Features and Benefits
• Pins made from true thermocouple alloys or compensating material for accurate signal transmission
• ANSI colour coding for quick and easy identification
• Polarised flat pin contacts for an accurate connection
• Made from rugged glass-filled thermoplastic
• Able to withstand a high temperature of 220°C
• For use with stranded or solid wires
• Accepts thermocouple cable up to 4mm in diameter
• Simple captive screw clamp connection for quick assembly
• Polarity and thermocouple type clearly marked on housings

Ulasan Produk

Tidak ada ulasan