Spesifikasi
| Display Type | Analogue |
|---|---|
| Input Voltage (V) | 230 |
| Maximum Operating Temperature (°C) | 480 |
| Output Power (W) | 65 |
| Plug Type | Type C - EuroPlug, Type G - British 3-pin |
| Soldering Tip Temperature (°C) | 200 - 480 |
| Tasks Supported | Soldering |
| Wattage (W) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 65W Analogue Soldering Station, 230V +200°C to +480°C
From our trusted and reliable own brand RS PRO, this simple analogue soldering station is perfect for a wide range of soldering and component rework applications. This user-friendly soldering station features an analogue design temperature adjustment knob, allowing you to quickly and easily adjust the temperature to suit the application. With MCU controlled temperature calibration and PID system equipped, the temperature remains consistent ensuring a reliable heat source for soldering. The RS PRO 65W analogue soldering station features an operating temperature range of 200°C to +480°C, with the ability to rapidly heat to the maximum temperature. With additional features such as soldering iron and stand, light indication and auto sleep function, this robust analogue soldering station provides users with a simple yet effective soldering solution.
Application
Soldering stations offer an all in one soldering solution for heating solder and reworking components, often comprising of a main unit with adjustable controls, a soldering iron and holder and a power lead. Being mains powered means the soldering station has a constant and highly efficient power source for reaching temperatures quickly. Soldering stations are commonly used in areas such as:
DIY
Engineering
Automotive
Electrical
What is included?
x1 Main unit, x1 Soldering Iron, x1 Iron Holder, x1 Manual and Mains Adapter.
From our trusted and reliable own brand RS PRO, this simple analogue soldering station is perfect for a wide range of soldering and component rework applications. This user-friendly soldering station features an analogue design temperature adjustment knob, allowing you to quickly and easily adjust the temperature to suit the application. With MCU controlled temperature calibration and PID system equipped, the temperature remains consistent ensuring a reliable heat source for soldering. The RS PRO 65W analogue soldering station features an operating temperature range of 200°C to +480°C, with the ability to rapidly heat to the maximum temperature. With additional features such as soldering iron and stand, light indication and auto sleep function, this robust analogue soldering station provides users with a simple yet effective soldering solution.
Application
Soldering stations offer an all in one soldering solution for heating solder and reworking components, often comprising of a main unit with adjustable controls, a soldering iron and holder and a power lead. Being mains powered means the soldering station has a constant and highly efficient power source for reaching temperatures quickly. Soldering stations are commonly used in areas such as:
DIY
Engineering
Automotive
Electrical
What is included?
x1 Main unit, x1 Soldering Iron, x1 Iron Holder, x1 Manual and Mains Adapter.
Feature
Features and BenefitsSimple design with user-friendly interface
Quickly adjust temperature via adjustment knob with light indication to identify desired temperature
Rapidly heats up to desired temperature
Complete with soldering iron and holder
MCU controlled temperature calibration and PID system equipped to ensure temperature stability
Adjustable temperature of 200 to 480℃
65W power rating
Easy to replace pluggable heater making it highly economical
Low voltage AC helping to reduce interference, leakage and ensure it is anti-static
Power supply included
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
