Spesifikasi
| Analogue/Network | Analogue |
|---|---|
| Diameter (mm) | 26 |
| Indoor/Outdoor | Indoor, Outdoor |
| Maximum Resolution (pixels) | 1080x720 |
| Power over Ethernet | No |
| Sensor Size | 2.12MP |
| Sensor Type | CMOS |
| Vandal Resistant | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Analogue Indoor, Outdoor CCTV Camera, 1080 x 720 Resolution
Thanks to the advanced 2.12 MP Sony CMOS image sensor, this RS PRO CCTV bullet camera offers high-quality video output of 1080p HD resolution.
The camera comes with automatic day-night mode and only needs 0.008 lux illumination to capture video in low-light conditions, making it a good choice for all-day surveillance. Simply connect the power jack to a 12 V DC source and the video jack to a monitor or DVR to view and record the output. Enclosed in a fully weatherproof aluminium housing, the rugged build is backed by an IP66 rating, meaning it can withstand dust and high-pressure waterjets from any direction. It comes with a miniature camera bracket for easy on-site installation.
Part of our own RS PRO series, this bullet CCTV camera is stringently tested for quality and durability. It can be used both indoors and outdoors, for domestic, residential and commercial purposes.
Thanks to the advanced 2.12 MP Sony CMOS image sensor, this RS PRO CCTV bullet camera offers high-quality video output of 1080p HD resolution.
The camera comes with automatic day-night mode and only needs 0.008 lux illumination to capture video in low-light conditions, making it a good choice for all-day surveillance. Simply connect the power jack to a 12 V DC source and the video jack to a monitor or DVR to view and record the output. Enclosed in a fully weatherproof aluminium housing, the rugged build is backed by an IP66 rating, meaning it can withstand dust and high-pressure waterjets from any direction. It comes with a miniature camera bracket for easy on-site installation.
Part of our own RS PRO series, this bullet CCTV camera is stringently tested for quality and durability. It can be used both indoors and outdoors, for domestic, residential and commercial purposes.
Feature
Features and Benefits• RS PRO bullet camera
• 1080p HD video output quality
• Automatic day-night mode
• Requires minimum illumination of 0.08 lux for colour output or 0.008 lux for black/white output
• Suitable for indoor and outdoor applications
• Weatherproof IP66 rating for dust ingress and high-pressure waterjets protection
• Supplied with miniature camera bracket
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/RS%20PRO%20Analogue%20Indoor%20Outdoor%20CCTV%20Camera/pyP112211934-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
