RS PRO Aluminium Work Platform (Tangga Pijakan Steger)

Sebelum PPN:
Rp90.999.900
Spesifikasi
MaterialAluminium
Maximum Load150kg
Platform Height (mm)994

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Aluminium Folding Work Platform
A secure folding ladder platform with a large anti-slip Phenolic surface and Steel handrails ensuring stability and safety when working at height.
Constructed from Aluminium for excellent strength whilst maintaining a lightweight build and easy to position via the 2 x 100mm Nylon wheels. The Aluminium work platform can be easily folded for transport, reducing storage, and allowing easy access through gates, doors and narrow passageways.
It’s easy to set up and easy to access using the built-in inclined ladder. Suitable for both indoor and outdoor use the folding work platform is ideal for a wide range of applications including repair work, decorating, DIY and maintenance.

Feature
Features and Benefits
Aluminium frame
Non-slip Phenolic surface
Steel handrails on either side for safety
Built-in ladder
Dimensions of 1860 x 1077 x 1360mm
Only 180mm wide when folded
Load Capacity of 150kg
Weight of 19kg

Ulasan Produk

Tidak ada ulasan

Halaman Terkait