Spesifikasi
| Body Material | Aluminium |
|---|---|
| Colour | Black |
| External Dimensions (mm) | 108.50x30.00 |
| For use with | Raspberry Pi 4 |
| Series | RS PRO |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Industrial Raspberry Pi 4 Enclosure
RS PRO is proud to introduce this excellent solution for the Raspberry Pi 4. This well-thought-out enclosure offers the very best in design and functionality and comes with a heatsink kit included. Upon inspection, the enclosure is supplied in kit form which is a pleasure to assemble with each part integrating seamlessly. The enclosure is made from aluminium and has 108 mm x 30 mm external dimensions.
Dimensions
Rear endplate thickness: 3 mm
Front-end plate: 1.5 mm
External dimensions: 108 mm x 30 mm
RS PRO Industrial Raspberry Pi 4 Enclosure Variants
Black case, anodised finish – RS stock no: 230-9821
Kit Contains
(a) 8 M3 x 10 Taptite Screws
(b) 14 M2.5 x 5 Screws
(c) 4 12 mm Standoffs
(d) 3 10 mm Standoffs
(e) 1 Aluminium End Plate
(f) 1 HDMI Extender PCB
(g) 1 Aluminium Carrier Plate
(h) 1 Aluminium Extrusion
(I) 1 Acrylic End Plate
(j) 1 Small Heat Block
(k) 1 Small Heat Pad
(l) 1 Large Heat Block
(m) 1 Large Heat Pad
(n) 2 M3 x 5 Screws
Assembly Instructions
1. Take carrier plate (g) & attach standoffs (c) & (d) with screws (b). Attach small heat block (j) and large heat block (l) to carrier plate (g) with screws (n).
Peel the backing paper from the small heat pad (k) & stick the small heat block (j). Do the same for large heat pad (m) & large heat block (l). Now remove the remaining backing paper.
2. Plug extender board (f) into the HDMI & USB connectors on the Raspberry Pi board.
3. Place Raspberry Pi & extender on carrier plate assembly & secure with screws (b).
4. Turn board assembly over so carrier plate is on top & slide into the top slot of extrusion (h) as shown.
5. Attach aluminium (e) & acrylic (i) end plates to extrusion (h) with screws (a).
RS PRO is proud to introduce this excellent solution for the Raspberry Pi 4. This well-thought-out enclosure offers the very best in design and functionality and comes with a heatsink kit included. Upon inspection, the enclosure is supplied in kit form which is a pleasure to assemble with each part integrating seamlessly. The enclosure is made from aluminium and has 108 mm x 30 mm external dimensions.
Dimensions
Rear endplate thickness: 3 mm
Front-end plate: 1.5 mm
External dimensions: 108 mm x 30 mm
RS PRO Industrial Raspberry Pi 4 Enclosure Variants
Black case, anodised finish – RS stock no: 230-9821
Kit Contains
(a) 8 M3 x 10 Taptite Screws
(b) 14 M2.5 x 5 Screws
(c) 4 12 mm Standoffs
(d) 3 10 mm Standoffs
(e) 1 Aluminium End Plate
(f) 1 HDMI Extender PCB
(g) 1 Aluminium Carrier Plate
(h) 1 Aluminium Extrusion
(I) 1 Acrylic End Plate
(j) 1 Small Heat Block
(k) 1 Small Heat Pad
(l) 1 Large Heat Block
(m) 1 Large Heat Pad
(n) 2 M3 x 5 Screws
Assembly Instructions
1. Take carrier plate (g) & attach standoffs (c) & (d) with screws (b). Attach small heat block (j) and large heat block (l) to carrier plate (g) with screws (n).
Peel the backing paper from the small heat pad (k) & stick the small heat block (j). Do the same for large heat pad (m) & large heat block (l). Now remove the remaining backing paper.
2. Plug extender board (f) into the HDMI & USB connectors on the Raspberry Pi board.
3. Place Raspberry Pi & extender on carrier plate assembly & secure with screws (b).
4. Turn board assembly over so carrier plate is on top & slide into the top slot of extrusion (h) as shown.
5. Attach aluminium (e) & acrylic (i) end plates to extrusion (h) with screws (a).
Feature
Features and BenefitsRaspberry Pi Case
Exclusive to Raspberry Pi 4
Heatsink kit included
Aluminium material
Rugged
Passive extender board
Dovetail slots down the side which accept a mounting bracket for surface mounting
Supplied In kit form - Raspberry Pi not included
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
