RS PRO Aluminium Angle

Sebelum PPN:
Rp2.599.900 - Rp2.799.900
Spesifikasi
FormAngle
Length (m)1
MaterialAluminium
Material GradeHE9TF
Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Metal Aluminium Angles - Aluminium Sections
RS PRO range of aluminium angles offer very good strength and corrosion resistance making them ideal for all structural projects, for use on roofs, bridges, transport and all other high stress applications. These metal angles are suitable for both commercial and DIY applications.
Aluminium is easy to cut and to drill making these angles a popular choice for fabrication work and welding. These RS PRO metal angles are available in 1 metre lengths and in a variety of different widths, heights and thickness, to suit all of your requirements.
RS PRO stock the following sizes:
681-687 - 1/2in x 1/2in x 1/8in Aluminium Angle

Typical Applications:
Metal angles (also known as Angle Iron) and steel angles are L shaped lengths of metal with often equal size sides and can be used in various industries. Metal angles like these RS PRO aluminium angles can be found in a wide range of industries such as:
Window and door construction
Fabrication
Fencing and Ironmongery
Construction
DIY around the home
Feature
Features and Benefits
Good strength and corrosion resistance
Aluminium is easy to drill, cut and machine, and can be welded and soldered
Supplied in 1m lengths
Multi-purpose use angles
Angles available in a variety of widths, heights and thickness

Ulasan Produk

Tidak ada ulasan

Halaman Terkait