Spesifikasi
| Battery Type | AA |
|---|---|
| Best Humidity Measurement Accuracy | ±3.5 %RH |
| Best Temperature Measurement Accuracy (%) | ±1 % |
| Carbon Monoxide (CO) Resolution (ppm) | 1 |
| Display Type | LCD |
| Equipment Type | Air Quality Meter |
| Height (mm) | 25 |
| Maximum Humidity Measurement (%RH) | 100 |
| Maximum Temperature (°C) | 50 |
| Measurement Parameters | CO2, Humidity, Temperature |
| Minimum Operating Temperature (°C) | -10 |
| Plug Type | Micro USB |
| Power Source | Battery, USB |
| Temperature Measurement Resolution (°C) | 0.1 |
| Width (mm) | 103 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Air Quality CO2 Meter – RS 326
Brought to you from RS PRO, this superb CO2 air quality meter is designed for monitoring the quality of air by measuring levels of carbon dioxide, humidity, and temperatures within a designated area. This portable surface mount meter/monitor is designed for indoor applications and is commonly used in school classrooms, offices, and factories. Upon inspection, the device has a generous size LCD screen that clearly indicates each monitor reading and incorporates a traffic light-style system for good, normal or poor CO2 levels.
Why Would You Need Air Quality Meters?
RS PRO Air Quality Meters detect the levels of carbon dioxide in the room, this is important for personnel, so action can be taken to improve ventilation. A well-ventilated area helps to reduce the risk of viruses spreading especially when there is consistent fresh airflow. Use our air quality meters to help create a safe working environment.
Specification
Range: 0-5000 ppm
Resolution: 1ppm
Accuracy: ±1
Temperature Range: -10°C to +50°C
Relative Humidity: ±3.5 %RH (20% RH-80% RH) ±5%RH (0%RH 20%RH/ 80%RH100%RH)
Size: 108 mm x 103 mm x 25 mm
Weight: 210 g
What do you get
RS 326 Air Quality Meter
Micro USB Lead
RS PRO Air Quality CO2 Monitor Variants
RS 326 Air Quality Meter, RS stock no: 236-2654
RSCAL, RS 326 Air Quality Meter, RS stock no: 236-2655
Applications
Air quality CO2 monitors are commonly found in;
Schools
Offices
Factories
Brought to you from RS PRO, this superb CO2 air quality meter is designed for monitoring the quality of air by measuring levels of carbon dioxide, humidity, and temperatures within a designated area. This portable surface mount meter/monitor is designed for indoor applications and is commonly used in school classrooms, offices, and factories. Upon inspection, the device has a generous size LCD screen that clearly indicates each monitor reading and incorporates a traffic light-style system for good, normal or poor CO2 levels.
Why Would You Need Air Quality Meters?
RS PRO Air Quality Meters detect the levels of carbon dioxide in the room, this is important for personnel, so action can be taken to improve ventilation. A well-ventilated area helps to reduce the risk of viruses spreading especially when there is consistent fresh airflow. Use our air quality meters to help create a safe working environment.
Specification
Range: 0-5000 ppm
Resolution: 1ppm
Accuracy: ±1
Temperature Range: -10°C to +50°C
Relative Humidity: ±3.5 %RH (20% RH-80% RH) ±5%RH (0%RH 20%RH/ 80%RH100%RH)
Size: 108 mm x 103 mm x 25 mm
Weight: 210 g
What do you get
RS 326 Air Quality Meter
Micro USB Lead
RS PRO Air Quality CO2 Monitor Variants
RS 326 Air Quality Meter, RS stock no: 236-2654
RSCAL, RS 326 Air Quality Meter, RS stock no: 236-2655
Applications
Air quality CO2 monitors are commonly found in;
Schools
Offices
Factories
Feature
Features and BenefitsNDIR (non-dispersive infrared) CO2 sensor
Checks for Carbon Dioxide concentrations
Indoor Air Quality displayed in ppm with Good (0 to 800ppm), Normal (800 to1500ppm), Poor (>1500ppm) indication.
Easy to read, large dual display
Simultaneously displays (CO2) concentrations, Air Temperature and Humidity
Adjustable carbon dioxide refresh frequency
Adjustable carbon dioxide alarm function in the range of 0-5000 ppm
Air quality indicator function
Low battery indication
Surface mount
Portable device
Indoor applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
