RS PRO Air Lubricator (Lubrikator)

Sebelum PPN:
Rp2.099.900 - Rp3.999.900
Spesifikasi
Maximum Operating Pressure (bar)15
Maximum Operating Temperature (°C)50
Minimum Operating Temperature (°C)-10
Port Connection Thread StandardG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Manual Lubricator – G 1/4
RS PRO manual lubricators are the ultimate solution for precise and efficient lubrication within pneumatic networks. Designed with a versatile modular system, these lubricators offer seamless integration with other RS PRO air treatment components. By using RS PRO air distributors and connection plates, you can easily customise combinations to create a tailored pneumatic system that meets your specific needs.
Perfect for ensuring optimal performance and longevity of pneumatic tools and machinery, these manual lubricators provide reliable and controlled oil delivery, reducing wear and improving system efficiency. Ideal for various industrial applications, RS PRO manual lubricators bring durability, flexibility, and ease of maintenance to your pneumatic network.

Applications
Maintenance to your pneumatic network
Feature
Features and Benefits
Lubricator with 1/ 4 in.Thread
Manual oil loading system
Serie FRL Standard
System allows individual combinations with other RS PRO air treatment components

Ulasan Produk

Tidak ada ulasan

Halaman Terkait