RS PRO Hose Air PVC Nitrile Blend (Selang Angin / Selang PVC)

Sebelum PPN:
Rp1.399.900 - Rp5.299.900
Spesifikasi
MaterialPVC Nitrile Blend
Maximum Operating Pressure (bar)20
Number of Tubes1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubber Hose A range of fully flexible rubber hoses. All have spirally laid, textile reinforcement. PVC/Rubber 'Alloy' Air Hose A cost-effective, high-performance TPE alternative to rubber hosing. While looking and feeling like rubber, it has many advantages including a longer lifespan. Manufactured from a hard wearing PVC Nitrile blend, this ergonomically friendly super-flexible product is a real winner in many industrial environments.
Note
TPE combines the benefits of Rubber and PVC to produce a Rubber PVC alloy (TPE)

Product Application Information
• Popular for general workshop environments for compressed air tools (medium to heavy duty) and spray guns
• Construction industry uses such as road breakers
• General industrial – oil, grease solvents, air and water applications
Feature
Features and Benefits
• A universal performer suitable for conveying many chemicals, solvents, fuels, oils, greases, compressed air and water
• PVC Nitrile blend gives good abrasion and ageing resistance – superior to rubber
• Clean, flexible and user-friendly
• Reduced plasticiser migration
• High visibility triple stripe
• Excellent resistance to UV / Ozone
• Silicone and Cadmium free
• Fire retardant Rating – CO1 25% Oxygen
• Service Temperature – 15°C to + 60°C
• 3:1 safety factor

Ulasan Produk

Tidak ada ulasan