Spesifikasi
| Application | Air Brake, Fuel & Lube Applications, Industrial & Automotive Production Lines, Instrumentation & Secondary Air Systems |
|---|---|
| Colour | Blue |
| Hose Inside Diameter (mm) | 4 |
| Hose Outside Diameter (mm) | 6 |
| Length (m) | 30 |
| Manufacturer Series | NMSF |
| Material | Nylon |
| Maximum Operating Pressure (bar) | 14.5 |
| Maximum Operating Temperature (°C) | 80 |
| Minimum Operating Temperature (°C) | -40 |
| Number of Tubes | 1 |
| Special Features | Highly Flexible |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Push-in System - Nylon Tube
All coils shown are non anti-static.RS Pro Nylon Air Hose - Super Flex
Brought to you by RS Pro, a range of air hoses, ideal for the transfer or air, gas or fluid. Both Type 11 and Type 12 versions are available, providing solutions for areas requiring low toxic and food safe equipment (type 11). And also the more standard hose, which is perfect for various environments. All models are highly reliable and excellent quality.
What is an air hose?
An air hose is a tube which transports air or gas from a device, like a gas canister, air compressor or other types of air tools. A robust and reliable air hose is absolutely essential to maintaining a consistent airflow. Something which these RS Pro hoses will provide. Materials can range from rubber, which is the most common, to PVC and even nylon.
What are these hoses used for?
With the correct fittings, barbecues and foot pumps are some common items you would find utilising a rubber air hose. From schools, to laboratories and even the automotive industry are place where these hoses are found. As as example, some different types include:
• Air brakes for lorries, buses and other HGVs
• Workshop air compressors and paint sprayers
• Fuel pumps
• Jackhammers and other heavy duty construction tools
• Tyre inflation pumps - with connectors on both ends
Why choose nylon?
Nylon is known for being an incredibly beneficial material for stability and resistance to chemical corrosion. Depending on the hose being type 11 or type 12, it can be used as the base material for a consistent air/fluid flow is various applications.
All coils shown are non anti-static.RS Pro Nylon Air Hose - Super Flex
Brought to you by RS Pro, a range of air hoses, ideal for the transfer or air, gas or fluid. Both Type 11 and Type 12 versions are available, providing solutions for areas requiring low toxic and food safe equipment (type 11). And also the more standard hose, which is perfect for various environments. All models are highly reliable and excellent quality.
What is an air hose?
An air hose is a tube which transports air or gas from a device, like a gas canister, air compressor or other types of air tools. A robust and reliable air hose is absolutely essential to maintaining a consistent airflow. Something which these RS Pro hoses will provide. Materials can range from rubber, which is the most common, to PVC and even nylon.
What are these hoses used for?
With the correct fittings, barbecues and foot pumps are some common items you would find utilising a rubber air hose. From schools, to laboratories and even the automotive industry are place where these hoses are found. As as example, some different types include:
• Air brakes for lorries, buses and other HGVs
• Workshop air compressors and paint sprayers
• Fuel pumps
• Jackhammers and other heavy duty construction tools
• Tyre inflation pumps - with connectors on both ends
Why choose nylon?
Nylon is known for being an incredibly beneficial material for stability and resistance to chemical corrosion. Depending on the hose being type 11 or type 12, it can be used as the base material for a consistent air/fluid flow is various applications.
Feature
Features and Benefits• Superior flexibility
• Resistant to a wide range of chemicals
• Silicone-free
• RoSH compliant
• High impact resistance
• Service temperature -40°C to +80°C
• Manufactured in accordance with BS 5409
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h3P112211615-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
