RS PRO Hose Air Nylon NKL Series (Selang Angin / Selang Nilon)

Sebelum PPN:
Rp3.099.900
Spesifikasi
ApplicationAir Brake, Fuel & Lube Applications, Industrial & Automotive Production Lines, Instrumentation & Secondary Air Systems
ColourBlue
Hose Inside Diameter (mm)6
Hose Outside Diameter (mm)8
Length (m)30
Manufacturer SeriesNLF
MaterialNylon
Maximum Operating Pressure (bar)17
Maximum Operating Temperature (°C)80
Minimum Operating Temperature (°C)-40
Number of Tubes1
Special FeaturesAbrasion Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-in System - Nylon Tube
All coils shown are non anti-static.RS Pro Nylon Air Hose - 30 m reel
Brought to you by RS Pro, a range of air hoses, ideal for the transfer or air, gas or fluid. Both Type 11 and Type 12 versions are available, providing solutions for areas requiring low toxic and food safe equipment (type 11). And also the more standard hose, which is perfect for various environments. All models are highly reliable and excellent quality. All models are highly reliable and excellent quality.
What is an air hose?
An air hose is a tube which transports air or gas from a device, like a gas canister, air compressor or other types of air tools. A robust and reliable air hose is absolutely essential to maintaining a consistent airflow. Something which these RS Pro hoses will provide. Materials can range from rubber, which is the most common, to PVC and even nylon.
What are these hoses used for?
With the correct fittings, barbecues and foot pumps are some common items you would find utilising a rubber air hose. From schools, to laboratories and even the automotive industry are place where these hoses are found. As as example, some different types include:
• Air brakes for lorries, buses and other HGVs
• Workshop air compressors and paint sprayers
• Fuel pumps
• Jackhammers and other heavy duty construction tools
• Tyre inflation pumps - with connectors on both ends
Why choose nylon?
Nylon is known for being an incredibly beneficial material for stability and resistance to chemical corrosion. Depending on the hose being type 11 or type 12, it can be used as the base material for a consistent air/fluid flow is various applications.
Feature
Features and Benefits
• Flexible, lightweight and durable over a wide temperature range
• Mirror smooth inner for improved flow
• Manufactured from heat and light stabilised Type 12 Nylon to precise tolerances
• Resistant to a wide range of chemicals
• High resistance to moisture absorption
• Silicone-free
• Excellent abrasion resistance
• 4:1 safety factor

Ulasan Produk

Tidak ada ulasan