Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Action Type | Snap Action |
|---|---|
| Actuator Type | Adjustable Roller Lever |
| Connection Type | Cable |
| Length (mm) | 30.3 |
| Maximum AC Voltage (V) | 400 |
| Maximum Current (A) | 10 |
| Maximum DC Voltage (V) | 250 |
| Maximum Operating Temperature (°C) | 70 |
| Mechanical life | 15000000 Operations |
| Minimum Operating Temperature (°C) | -25 |
| Mounting Orientation | Vertical |
| Normal State Configuration | NO/NC |
| Pole and Throw Configuration | DPST |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO, Snap Limit Switch - Thermoplastic Fibreglass, NO/NC, Adjustable Lever, 400V, IP65
This snap limit switch is used to automatically control mechanical equipment, particularly in industrial applications. Easy to install and with a simple visible operation, it can start, stop or slow down a device when a limit is reached. This could be when a pre-set number of objects is counted, for example, or when a part moves past a specific point.
The switch is capable of handling currents up to 10 A. Its long-lasting, reliable snap action ensures precise, repeatable contact closure. The rotary lever actuator is easily adjusted, which is useful if you're not sure what arm length is required.
This limit switch is made from UL-VO (flame-retardant) thermoplastic fibreglass, which offers double insulation. It also comes with an IP65 protection rating for dust and oil resistance. A versatile component, this snap limit switch is suitable for controlling anything from a robotic arm to a furnace or a garage door.
This snap limit switch is used to automatically control mechanical equipment, particularly in industrial applications. Easy to install and with a simple visible operation, it can start, stop or slow down a device when a limit is reached. This could be when a pre-set number of objects is counted, for example, or when a part moves past a specific point.
The switch is capable of handling currents up to 10 A. Its long-lasting, reliable snap action ensures precise, repeatable contact closure. The rotary lever actuator is easily adjusted, which is useful if you're not sure what arm length is required.
This limit switch is made from UL-VO (flame-retardant) thermoplastic fibreglass, which offers double insulation. It also comes with an IP65 protection rating for dust and oil resistance. A versatile component, this snap limit switch is suitable for controlling anything from a robotic arm to a furnace or a garage door.
Feature
Features and Benefits• 30.3 mm x 170.5 mm x 30 mm
• Maximum Voltage (AC) of 400 V
• Maximum Voltage (DC) of 250 V
• Cable connection
• Screw terminal
• DPST pole and throw configuration
• Minimum operating temperatures -25°C
• Maximum operating temperature of +70°C
• 0.1 N operating force
• Vertical orientation
• Minimum of 15,000,000 operations
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
