RS PRO Label Calibrated Pre-Printed Adhesive Green (Kertas Label)

Sebelum PPN:
Rp529.900
Spesifikasi
Background ColourWhite
Fixing TypeAdhesive
Length (mm)40
Pack Quantity120
Text ColourGreen
Text/MessageCalibrated
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pre-Printed Mark and Seal Adhesive Labels
RS Pro polyester labels with strong acrylic adhesive. These pre-printed labels come with a space to write your own text on using a ballpoint pen or any other spirit-based ink. The labels can be used in different industries for all labelling requirements such as organising and performing quality control processes. These durable printed labels come in various colours with different text showing on the labels. The wording includes the following printed messages:
758-7923 - Calibrated

Typical Applications:
Can be used for various applications which can include
Health and safety
Quality Assurance (inspection labelling)
Instruction stickers
Electronic
Portable appliance testing (PAT)
Medical diagnostic
Food trades
Production
Feature
Features and Benefits
Mark and seal adhesive labels: length 40 mm, width 15 mm
Use spirit based ink or ball-point pens
Packaging - sticker sheets come in a pack quantity of 120
Easy to see which labels need renewing
High-quality printing on the labels – ideal for conformance labelling to Safety and Quality standards
Excellent adhesion on a wide variety of substances
Clear laminate seal – once sealed these labels have a resistance to mild acids, alkalis, oils, greases and other solvents

Ulasan Produk

Tidak ada ulasan