Spesifikasi
| Background Colour | Silver |
|---|---|
| Fixing Type | Adhesive |
| Length (mm) | 40 |
| Pack Quantity | 120 |
| Text Colour | Black |
| Text/Message | Calibrated |
| Width (mm) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Visible and Partially Laminated
RS PRO soft aluminium foil label with clear printed text and space to write your own text using a ballpoint pen or any other spirit-based ink. These adhesive labels can be used in different industries for all labelling requirements such as organising and performing quality control processes. These durable printed labels have excellent resistance to mild acids, alkalis, most common petroleum-based oils, greases and aliphatic solvents.
Who uses these labels?
• Laboratory technicians for clear labelling of equipment
• Trained competent PAT testers - PAT (portable appliance testing) is the examination of electrical appliances and equipment to ensure they are safe to use. The Electricity at Work Regulation 1989 requires that any electrical equipment that has the potential to cause injury is maintained in a safe condition.
• Electricians and Plumbers for service, maintenance and inspection of equipment
• Quality assurance (QA) personal – quality control in manufactured products
Why use calibration labels?
It is important that all tools and equipment are regularly calibrated to ensure that measurement readings are accurate. Calibration gives you the reassurance that instruments are still operating correctly and within manufacturer specifications. If equipment is not calibrated measurements and readings may be wrong which means you may have to recall all products since the last calibration test took place. By using calibration labels, you know when to recalibrate your equipment.
Applications
• Health and safety
• Quality Assurance (inspection labelling)
• Instruction stickers
• Jewellery
• Cosmetics
• Electronic
• PAT testing
• Medical
• Food trades
• Production
• Maintenance
• Laboratory
• Electrical
• Manufacture
• Biotech
• Industrial
• Warehouse
RS PRO soft aluminium foil label with clear printed text and space to write your own text using a ballpoint pen or any other spirit-based ink. These adhesive labels can be used in different industries for all labelling requirements such as organising and performing quality control processes. These durable printed labels have excellent resistance to mild acids, alkalis, most common petroleum-based oils, greases and aliphatic solvents.
Who uses these labels?
• Laboratory technicians for clear labelling of equipment
• Trained competent PAT testers - PAT (portable appliance testing) is the examination of electrical appliances and equipment to ensure they are safe to use. The Electricity at Work Regulation 1989 requires that any electrical equipment that has the potential to cause injury is maintained in a safe condition.
• Electricians and Plumbers for service, maintenance and inspection of equipment
• Quality assurance (QA) personal – quality control in manufactured products
Why use calibration labels?
It is important that all tools and equipment are regularly calibrated to ensure that measurement readings are accurate. Calibration gives you the reassurance that instruments are still operating correctly and within manufacturer specifications. If equipment is not calibrated measurements and readings may be wrong which means you may have to recall all products since the last calibration test took place. By using calibration labels, you know when to recalibrate your equipment.
Applications
• Health and safety
• Quality Assurance (inspection labelling)
• Instruction stickers
• Jewellery
• Cosmetics
• Electronic
• PAT testing
• Medical
• Food trades
• Production
• Maintenance
• Laboratory
• Electrical
• Manufacture
• Biotech
• Industrial
• Warehouse
Feature
Features and Benefits• Partially laminated write – on label
• Text can be written or typed on label
• Leaves checkboard pattern when removed
• High-quality printing on the labels which is ideal for conformance labelling to Safety and Quality standards
• Temperature range -20°C to +70°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bfP112211411-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
