RS PRO Heat Shrink Cable Sleeve Adhesive Lined (Selongsong Bakar/Selongsong Susut Panas)
Spesifikasi
| Adhesive Lined | Yes |
|---|---|
| Shrink Ratio | 3:1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Adhesive Lined Heat Shrink Tubing, 3:1 Ratio
From the trusted brand RS PRO, a range of heat shrinkable tubing commonly used in electrical applications. This heat-shrink tubing has an outer layer made of radiation cross-linked polyolefin and an inner layer coated with hot melt adhesive. Once heated, the outer protective layer is formed and the inner forms an adhesive layer that can protect against moisture and secure object firmly. Adhesive lined heat shrink offers excellent insulation and adhesion to rubber, PVC, PE, aluminium and can be used in various fields of repairing wires and moisture-proof requirements.
Sleeve Diameter, Length - Variants
Clear, 25 mm, 3 m – RS stock no: 226-9141
Approvals
UL 224
Applications
Electrical and Electronic Servicing
From the trusted brand RS PRO, a range of heat shrinkable tubing commonly used in electrical applications. This heat-shrink tubing has an outer layer made of radiation cross-linked polyolefin and an inner layer coated with hot melt adhesive. Once heated, the outer protective layer is formed and the inner forms an adhesive layer that can protect against moisture and secure object firmly. Adhesive lined heat shrink offers excellent insulation and adhesion to rubber, PVC, PE, aluminium and can be used in various fields of repairing wires and moisture-proof requirements.
Sleeve Diameter, Length - Variants
Clear, 25 mm, 3 m – RS stock no: 226-9141
Approvals
UL 224
Applications
Electrical and Electronic Servicing
Feature
Features and BenefitsShrink ratio: 3:1
Excellent waterproof performance
Flexible tube, high flame retardant
Excellent physical, chemical and electrical performance
Compliance with RoHS and REACH environmental regulations
Operating temperature: 45˚C∼110 °C
Minimum shrink temperature: 80 °C
Full recovery temperature: Above 110 °C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/aiP112211378-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
