RS PRO Heat Shrink Cable Sleeve Adhesive Lined (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp319.900 - Rp399.900
Spesifikasi
Adhesive LinedYes
ColourRed
Flame retardantYes
Halogen FreeNo
MaterialPolyolefin
Shrink Ratio3:1
Sleeve Length (m)1.2
Sleeve TypeHeat Shrink
Standards MetAMS-DTL-23053/4 Class 3, RoHS Compliant, UL 224 E75077 CSA C22.2 No.198.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Adhesive Lined Polyolefin Heat Shrink Tubing with 3:1 Shrink Ratio
From RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, flame retardant Polyolefin. This heat shrinkable tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints.
Feature
Features and Benefits of Adhesive Lined Flexible Polyolefin Heat Shrink Tubin
Flexible Polyolefin is a material derived from polyethylene and is one of the most commonly used insulating materials being both highly flexible, fast shrinking and durable. When heated this polyolefin tubing shrinks radially a third of its original diameter hence the ratio of 3:1. This tube has an inner adhesive lining, which, when heated, melts to form a watertight sealing around the joint. This type of heat shrink is also called dual wall heat shrink.• Very flexible
• Adhesive lined for waterproof sealing
• Flame retardant
• Good adhesion to metals, polyolefin and PVC
• 3:1 shrink ratio, ideal for irregular shapes
• Operating temperature range of -55 to +110°C
• 110°C shrink temperature
• Excellent electrical insulation properties
• Resistant to common fluids and solvents
• Excellent abrasion resistance

Ulasan Produk

Tidak ada ulasan

Halaman Terkait