RS PRO Adhesive 4 Strips (Lem Epoxy)

Sebelum PPN:
Rp709.900
Spesifikasi
Adhesive TypeEpoxy Adhesive
ApplicationBonding
ColourBlue, White
Cure Time (hour)24
Material CompatibilityCeramic, Concrete, Glass Fibre Reinforced Polymer, Masonry, Plaster, Plastic, Wood
Maximum Operating Temperature (°C)120
Minimum Operating Temperature (°C)-20
OdourAmmoniacal, Sulphurous
Operating Temperature Range (°C)-20 to +120
Package Size4 Strips
Package TypeStrip
Setting Time (minute)5
Special FeaturesFill Crack & Holes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Epoxy Putty Strips
RS PRO epoxy putty strips supplied in 4 x 15 cm lengths and has a cure time of 24 hours. Ideal for repairing cracks and holes in various materials including ceramic, concrete, masonry, plaster, plastic and wood. When fully cured, the material can be machined, drilled or painted to give a great finish.
This putty is easy to use, remove the required about of putty from the strip and knead it by hand until the blue and white strip has turned a uniform colour.
There are many advantages of using an epoxy putty, as it benefits from excellent moisture and chemical resistance, and is impact resistant. The putty has increased mechanical and fatigue strength and good electrical properties, and there is low shrink during cure. Epoxy putties can be used on a variety of materials, such as metal and wood. It has a long shelf life and no VOCs (Volatile Organic Compounds). Metal epoxy putty can also come in stick form.
Typical Applications:
Epoxy putty is versatile and can be used in a variety of applications. Common uses include filling gaps, repairing chips and cracks, and sealing leaks. The putty can be used in the commercial construction industry, industrial OEM applications and the DIY market.
Feature
Features and Benefits:
Gel time 6 minutes at +20°C
Will bond and seal a wide variety of materials
Can be used to fill cracks and holes
Can be moulded to any shape and is particularly useful in pre-production modelling of small parts
Shore hardness 80
4 x 15 cm blue epoxy putty strips
Workability: 3 minutes at 20°C
Initial Set: 5 minutes at 20°C
Handling Time: 1 hour at 20°C
Full cure 24 hours at 20°C

Ulasan Produk

Tidak ada ulasan