RS PRO Hose Acrylic Heat Resistant Braid (Selang Tahan Panas)

Sebelum PPN:
Rp809.900
Spesifikasi
BraidedYes
ColourRed
Dielectric Strength (kV)1
ExpandableNo
Fire BehaviourHalogen Free
MaterialAcrylic Fibreglass
Maximum Operating Temperature (°C)155
Minimum Cable Diameter (mm)6
Minimum Operating Temperature (°C)-25
Sleeve Diameter (mm)6
Sleeve Length (m)5
Standards MetIEC 60684-3, RoHS Compliant, UL 1441
Wall Thickness (mm)0.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Acrylic Resin Impregnated Braided Fibreglass Cable Sleeving
From RS Pro a high-quality Class F braided fibreglass cable sleeving or cable tubing impregnated with an acrylic resin to create a tough but flexible insulation material that offers highly effective cable protection. This cable sleeving has excellent chemical resistance along with a good temperature resistance and high electrical and mechanical strength. The sleeve is made from halogen-free materials so it won’t release toxic gases into the atmosphere when burnt and has excellent compatibility with Class F impregnating resins. This cable sleeve is easy to apply by simply routing your cables and wires through the inside. The flexibility qualities of this sleeving mean it is still able to maintain its electrical properties even after flexing.
Warning
Dust or broken particles from this fibreglass sleeving can cause irritation to sensitive skin therefore care must be taken to minimise dust formation when handling or cutting
Feature
Features and Benefits
• High abrasion and mechanical resistance
• Excellent resistance to chemicals including oils, fluids and aggressive chemical agents
• Halogen free
• 1kV dielectric strength
• Good temperature resistance
• Maintains electrical properties after flexing
• Good resistance to fraying when cut
• Compatible with most insulating varnishes

Ulasan Produk

Tidak ada ulasan