RS PRO Acetal Rod (Pipa Plastik)

Sebelum PPN:
Rp2.799.900
Spesifikasi
ColourBlack
Density (g/cm³)1.42
Elongation (%)25
Flammability RatingUL 94 HB
FormRod
HardnessM 90 Rockwell
Length (m)1
MaterialDelrin®
Maximum Operating Temperature (°C)100
Polymer TypeHomopolymer
Rod Diameter (mm)25.8
Tensile Strength (MPa)70
Water Absorption (%)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Acetal Rods – High-Performance Engineering Plastic
RS PRO Acetal Rods are precision-engineered using high-quality black DuPont Delrin resin, renowned for its superior strength and durability. These rods deliver excellent performance across various demanding applications, thanks to their combination of mechanical resilience, chemical resistance, and machinability.

Applications
Automotive
Aerospace
Acetal Copolymer & Homopolymer
Feature
Features and Benefits
Manufactured using black DuPont™ Delrin® resin
High Strength
Difficult to bond
Good slide and wear properties
Good machinability
Available in Black or White
Not hot water resistant over 60 °C
Good chemical resistance
Easy to polish

Ulasan Produk

Tidak ada ulasan