Spesifikasi
| AC Current Measurement Resolution (mA) | 100 |
|---|---|
| AC Voltage Measurement Resolution (mV) | 100 |
| Absolute Maximum AC Current Measurement (A) | 600AC |
| Absolute Maximum AC Voltage Measurement (V) | 600AC |
| Absolute Maximum DC Current Measurement (A) | 600DC |
| Absolute Maximum DC Voltage Measurement (V) | 600 dc |
| Absolute Maximum Resistance Measurement (Ω) | 400 |
| Battery Life (hour) | 300 |
| Battery Type | 9V, IEC 6F22, NEDA 1604 |
| Best AC Current Accuracy | ±(1.9% rdg + 5dgts) |
| Best AC Voltage Accuracy | ±(1% rdg + 5dgts) |
| Best DC Current Accuracy | ±(1.9% rdg + 5dgts) |
| Best DC Voltage Accuracy | ±(0.7% rdg + 2dgts) |
| Best Resistance Measurement Accuracy | ±1% + 3 Digits |
| Clamp Meter Type | AC/DC Clamp Meter |
| DC Current Measurement Resolution (mA) | 100 |
| DC Voltage Measurement Resolution (mV) | 100 |
| Dimensions (mm) | 78x51x235 |
| Display Type | LCD |
| Functions Measured | AC Current, AC Voltage, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance |
| Height (mm) | 235 |
| Jaw Capacity Busbars (mm) | 35 |
| Length (mm) | 78 |
| Maximum Conductor Size (mm) | 35 (Dia.) |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Resistance Measurement Resolution (MΩ) | 100 |
| Safety Category | CAT II 1000 V, CAT III 600 V |
| Safety Category Level | CAT II, CAT III |
| Safety Category Voltage (V) | 600, 1000 |
| True RMS | Yes |
| Width (mm) | 51 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro ICM136R True RMS Clampmeter
From the trusted RS PRO brand, this ICM 136R clamp meter has true RMS reading to ensure accurate current measurement. It utilises Hall Effect technology and features nickel steel alloy jaws for precise measurement of ac and dc current up to 600 A.
Battery-powered for maximum portability, and with a large backlit screen, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.
It is also supplied in a carry case to keep the clampmeter safe and secure during transit.
Applications
This current clamp meter is designed for current measurement in electrical testing, and combines a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC and DC Current. This has the advantage of allowing electricians to take a reading from a wire without touching it, which is both more convenient and safer than other methods.
True RMS (Root Mean Square) reading has advantages over average RMS reading in that it compensates for interfering electronic loads or distorted sinewaves to give an accurate reading.
This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
From the trusted RS PRO brand, this ICM 136R clamp meter has true RMS reading to ensure accurate current measurement. It utilises Hall Effect technology and features nickel steel alloy jaws for precise measurement of ac and dc current up to 600 A.
Battery-powered for maximum portability, and with a large backlit screen, this multifunction current clamp meter is ideal for on-the-go applications in almost any environment.
It is also supplied in a carry case to keep the clampmeter safe and secure during transit.
Applications
This current clamp meter is designed for current measurement in electrical testing, and combines a digital multimeter with a clamping current sensor. The nature of the clamp means that it can fit around a wire at any point to sense AC and DC Current. This has the advantage of allowing electricians to take a reading from a wire without touching it, which is both more convenient and safer than other methods.
True RMS (Root Mean Square) reading has advantages over average RMS reading in that it compensates for interfering electronic loads or distorted sinewaves to give an accurate reading.
This current clamp is used for measuring high levels of current in service and maintenance applications. It can also be used when installing electrical equipment.
Feature
Features and Benefits• Backlit 4000 Count LCD display with analogue bar graph
• True RMS Reading on ac mode
• 600 A ac/dc current measurement
• 600 V ac/dc voltage measurement
• Resistance measurement with continuity beeper
• Display hold & peak hold (10 ms)
• Maximum Conduct Size of 35 mm diameter
• Maximum Busbar Size: 40 ' 15 mm
• DCA zeroing key
• Min/max function
• Frequency counter
• Auto power off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
