Spesifikasi
| Body Material | ABS, Polycarbonate |
|---|---|
| Colour | Grey |
| External Dimensions (mm) | 105x70x40 |
| External Height (mm) | 40 |
| External Length (mm) | 105 |
| External Width (mm) | 70 |
| Gasket Material | Silicone |
| IK Rating | IK07 |
| IP Rating | IP68 |
| Lid Color | Transparent |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Light Grey and Transparent Polycarbonate & ABS Enclosure, IP68, IK07
Introducing polycarbonate & ABS hermetically sealed general purpose enclosures from our own brand RS PRO, a range of enclosures ideal for housing and protecting internal electrical parts and components. The base is manufactured using ABS and the lid of this general purpose protective enclosure is manufactured from PC (Polycarbonate) offering excellent electrical insulation, corrosion resistance and abrasion resistance.
This two part durable enclosure offers an IP68 rating ensuring protection from water and dust ingress. This general purpose enclosure also features an IK07 rating, further enhancing shock absorbance. The transparent lid Is ideal for troubleshooting and providing visibility of internal components and can be securely attached to the base via thread brass inserts, ensuring easy and reliable assembly.
Application
General purpose enclosures are a type of protective casing ideal for housing electrical parts and components. They are manufactured from a range of materials including aluminium and plastic and are available in a variety of sizes depending on the application required. Polycarbonate general purpose enclosures are commonly used in applications including:
• Remote control systems
• Radio instrumentation
• Keypads
• Display boards
• Entry system controls
Introducing polycarbonate & ABS hermetically sealed general purpose enclosures from our own brand RS PRO, a range of enclosures ideal for housing and protecting internal electrical parts and components. The base is manufactured using ABS and the lid of this general purpose protective enclosure is manufactured from PC (Polycarbonate) offering excellent electrical insulation, corrosion resistance and abrasion resistance.
This two part durable enclosure offers an IP68 rating ensuring protection from water and dust ingress. This general purpose enclosure also features an IK07 rating, further enhancing shock absorbance. The transparent lid Is ideal for troubleshooting and providing visibility of internal components and can be securely attached to the base via thread brass inserts, ensuring easy and reliable assembly.
Application
General purpose enclosures are a type of protective casing ideal for housing electrical parts and components. They are manufactured from a range of materials including aluminium and plastic and are available in a variety of sizes depending on the application required. Polycarbonate general purpose enclosures are commonly used in applications including:
• Remote control systems
• Radio instrumentation
• Keypads
• Display boards
• Entry system controls
Feature
Features and Benefits• Manufactured using polycarbonate and ABS plastic offering excellent scratch and chemical corrosion resistance
• Light grey and transparent in colour, ideal for general purpose use in a range of environments
• IP68 rating offering protection from water and dust ingress
• IK07 rating offering enhanced shock absorbance
• Threaded brass inserts for secure and reliable assembly
• Recess for keypad or overlay installation
• Transparent lid is ideal for providing visibility of internal components
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
