RS PRO ABS General Purpose Enclosure IP54 (Kotak Plastik)

Sebelum PPN:
Rp98.900
Spesifikasi
Body MaterialABS
ColourBlack
Explosion ProofNo
External Dimensions (mm)55x55x42
External Height (mm)42
External Length (mm)55
External Width (mm)55
FlangedNo
IP RatingIP54
Lid ColorBlack
RAL CodeRAL 9005
RangeGeneral Purpose Moulded Enclosure
ShieldedNo
Transparent DoorNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO ABS General Purpose Moulded Enclosure, Black, 55X55X42mm
Introducing ABS general purpose moulded enclosures from RS PRO, a selection of highly durable and reliable plastic enclosures ideal for housing and protecting a wide range of electrical parts, cables and components.

This range of RS PRO ABS enclosures feature a base and lid manufactured from solid ABS (Acrylonitrile Butadiene Styrene), offering a selection of lightweight yet highly durable boxes with high resistance to chemical corrosion, impact, heat and more. The base features brass inserts, allowing the lid to be securely attached via screws, with the ability to remove easily when required. These versatile plastic enclosures are suitable for use in a wide range of environments.
This range of ABS enclosures are available in either black, grey or white and feature a high gloss polished finish offering an aesthetically pleasing look with excellent corrosion resistance. The boxes also feature internal mounting guides to accept 1.6 mm PCBs (printed circuit boards), ensuring easy installation. Once assembled, the enclosures also offer an IP54 rating ensuring internal parts are protected from dirt and debris.

Application
ABS enclosures are a type of protective case used to house and protect internal parts and components such as PCBs and wires. Being manufactured from plastic, these enclosures are ideal for use in electrical applications as they prevent interference with wireless technology and radio frequencies. ABS enclosures are widely used in electrical applications such as:
• Switches
• Sensors
• Lighting
• Key pads
• Circuits
Feature
Features and Benefits
• Available in either black, grey or white
• Available in a wide range of sizes
• Manufactured from ABS offering excellent corrosion resistance and durability
• High gloss polished finish providing an aesthetically pleasing feel
• Suitable for a wide range of applications
• Brass inserts in base for repetitive removal of the lid and secure seal
• Internal mounting guides to accept 1.6 mm PCBs
• IP54 rating offering protection from dirt and debris

Ulasan Produk

Tidak ada ulasan