RS PRO ABS Enclosure IP54 (Kotak Plastik)

Sebelum PPN:
Rp199.900
Spesifikasi
Body MaterialABS
ColourBlack
Explosion ProofNo
External Dimensions (mm)100x50x25
External Height (mm)25
External Length (mm)100
External Width (mm)50
FlangedNo
IP RatingIP54
Lid ColorBlack
RAL CodeRAL 9005
ShieldedNo
Transparent DoorNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Black ABS Enclosure, 100 (length) mm x 50 (width) mm x 25 (height) mm
Use this RS PRO enclosure to house your PCB (printed circuit board) and other electrical equipment. It has pre-drilled holes and includes 4 x M3 machine screws, so you can mount it to a surface securely and reduce your installation time.
The enclosure is made from an ABS (acrylonitrile butadiene styrene) plastic, which has a high level of impact strength and durability. This ensures a long lifespan. The product has a broad operating temperature range of -5°C to +80°C, so it's suitable for use in the most demanding environments. It's ideal for electronics applications, industrial machinery and power grids.
It's highly flame-retardant, which helps to improve the safety of your working conditions. A UL94-HB certification means that it will burn for no more than 30 seconds when it's exposed to a naked flame.
Feature
Features and Benefits
• Moulded ABS body material
• Includes brass inserts
• Dimensions of 25 (height) x 100 (length) x 50 (width) mm
• Black lid colour

Ulasan Produk

Tidak ada ulasan