Spesifikasi
| Body Material | ABS |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Hermetically Sealed Enclosure IP67 With Brass Inserts
This range of hermetically sealed enclosures from our trusted and reliable own brand RS PRO provides an airtight electronic enclosure suitable for protecting electrical parts and components. The hermetic enclosure is quick and easy to install and is ideal for mounting to flat surfaces in a variety of environments that require a hermetic enclosure for electronic components. The enclosure is made with a durable ABS plastic that protects the internal components from dust and moisture. This cost-effective RS PRO enclosure is also supplied with a silicone gasket for an airtight hermetic seal, brass inserts and screws for an easy and secure installation.
This durable enclosure features an IP67 rating and an IK09 rating, providing protection from moisture and solid objects as well as mechanical impacts.
Common Applications
These highly durable ABS plastic enclosures are suitable for use with a range of electronic devices and components that require a level of protection. They can be used in a variety of applications such as:
• Switches
• Sensors
• Lighting
• Key pads
• Circuits
Note
This enclosure is compatible with RS PRO enclosure mounting plate 1920738
This range of hermetically sealed enclosures from our trusted and reliable own brand RS PRO provides an airtight electronic enclosure suitable for protecting electrical parts and components. The hermetic enclosure is quick and easy to install and is ideal for mounting to flat surfaces in a variety of environments that require a hermetic enclosure for electronic components. The enclosure is made with a durable ABS plastic that protects the internal components from dust and moisture. This cost-effective RS PRO enclosure is also supplied with a silicone gasket for an airtight hermetic seal, brass inserts and screws for an easy and secure installation.
This durable enclosure features an IP67 rating and an IK09 rating, providing protection from moisture and solid objects as well as mechanical impacts.
Common Applications
These highly durable ABS plastic enclosures are suitable for use with a range of electronic devices and components that require a level of protection. They can be used in a variety of applications such as:
• Switches
• Sensors
• Lighting
• Key pads
• Circuits
Note
This enclosure is compatible with RS PRO enclosure mounting plate 1920738
Feature
Features and Benefits• Available in a range of sizes
• Made with a durable ABS plastic
• Durable, hermetic and chemical resistant casing to protect electrical parts and components
• Freedom of choice with the internal layout of PCB’s, wires and more
• Neutral light grey design
• Supplied with brass inserts and screws for easy installation and a hermetic silicone gasket for protection
• Quick and easy to install
• Compatible with a wide range of applications and environments
• IP67 and IK09 protection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
