Spesifikasi
| Body Orientation | Straight |
|---|---|
| Connector Size | Miniature |
| Contact Material | Copper Alloy |
| Contact Plating | Silver |
| Current Rating (A) | 1 |
| Gender | Male |
| Housing Material | ABS |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -55 |
| Mounting Type | Cable Mount |
| Number of Contacts | 8 |
| Series | MDN |
| Shielded / Unshielded | Shielded |
| Termination Method | Solder |
| Voltage Rating (V) | 50 AC/DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mini-Din
Connectors and moulded leads, available in the mini-DIN style configuration commonly used in communication and computer applications. Their small physical size and high contact density make them very suitable for transmitting shielded data signals.RS PRO Cable Plug and Socket DIN ConnectorsBrought to you under the trusted RS PRO Brand, this range of mini-DIN plugs, and sockets feature a moulded ABS body with integral strain relief. With PBT insulator and silver-plated copper alloy contacts, these mini-DIN connectors are robust and reliable, and suitable for various applications.
Miniature DIN Connector Plug and Sockets options include:
463-394 - 8 way cable mount plug
RS PRO have a great range of DIN connections including both standard DIN sockets and plugs and miniature DIN connectors in various number of connects. Our DIN connectors also come in mounting types such as panel mount. chassis mount. through hole and cable mount.
Typical Applications:
DIN connectors have multiple pins within a protective circular sheath and cables that plug into an interface to connect devices. Similar to other kinds of electrical connectors, their function is to enable a secure signal and current transmission by pairing a male half (the pins) to a female receptacle (the housing).
A DIN connector is a type of electrical connector and can be used in various applications to connect devices including, personal computers, audio and video to power, serial and data. Mini-DIN connectors are found in S-video connections, PS/2 mouse and keyboards.Configuration Types
The 5-pin and 8-pin connector have slightly different configurations. The 5-pin connector can come in a 270 degree (looks like the 5 side on a dice), 240 degree (looks like a U shape) and the 180 degree (looks like a small half circle) configuration.
The 8-pin has a 270 degree and 260 degree orientation. There are also mini DIN connector versions.
Connectors and moulded leads, available in the mini-DIN style configuration commonly used in communication and computer applications. Their small physical size and high contact density make them very suitable for transmitting shielded data signals.RS PRO Cable Plug and Socket DIN ConnectorsBrought to you under the trusted RS PRO Brand, this range of mini-DIN plugs, and sockets feature a moulded ABS body with integral strain relief. With PBT insulator and silver-plated copper alloy contacts, these mini-DIN connectors are robust and reliable, and suitable for various applications.
Miniature DIN Connector Plug and Sockets options include:
463-394 - 8 way cable mount plug
RS PRO have a great range of DIN connections including both standard DIN sockets and plugs and miniature DIN connectors in various number of connects. Our DIN connectors also come in mounting types such as panel mount. chassis mount. through hole and cable mount.
Typical Applications:
DIN connectors have multiple pins within a protective circular sheath and cables that plug into an interface to connect devices. Similar to other kinds of electrical connectors, their function is to enable a secure signal and current transmission by pairing a male half (the pins) to a female receptacle (the housing).
A DIN connector is a type of electrical connector and can be used in various applications to connect devices including, personal computers, audio and video to power, serial and data. Mini-DIN connectors are found in S-video connections, PS/2 mouse and keyboards.Configuration Types
The 5-pin and 8-pin connector have slightly different configurations. The 5-pin connector can come in a 270 degree (looks like the 5 side on a dice), 240 degree (looks like a U shape) and the 180 degree (looks like a small half circle) configuration.
The 8-pin has a 270 degree and 260 degree orientation. There are also mini DIN connector versions.
Feature
Features and Benefits:• Connections are polarised e.g. only 3 way plug with 3 way socket
• Withstand voltage 500V for 1 minute
• Contact resistance <30mΩ
• Cable entry diameter of 5mm
• Plugs (Male-ended) and Sockets (Female-ended) connector types
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
