Spesifikasi
| Body Orientation | Straight |
|---|---|
| Contact Material | Brass |
| Contact Plating | Gold |
| Current Rating (A) | 1 |
| Gender | Female |
| Housing Material | Glass Fibre Reinforced PET |
| Maximum Operating Temperature (°C) | 105 |
| Minimum Operating Temperature (°C) | -45 |
| Mounting Type | Cable Mount |
| Number of Contacts | 34 |
| Pitch (mm) | 2.54 |
| Termination Method | IDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Speedbloc connector system comprises ranges of insulation displacement connectors; cable mounting sockets with mating PCB mounting plugs, edge connectors, d.i.l. and transition connectors, ’D’ connector plugs and sockets. Used in conjunction with the Speedbloc. IDC ribbon cable they allow quick, simple and cost-saving cable assemblies to be made, in addition to enabling the user to add to, or extend existing ribbon cable systems using any universal IDC tooling. For further information refer to each product. To assist manufacture of PCB’s use single symbol etch resist transfers. See PCB’s and Prototyping Systems section.
RS 2.54mm Universal PCB Box Headers and IDC Ribbon Cable Sockets
A range of 2.54mm pitch PCB mount box headers and IDC ribbon cable sockets that are compatible with connectors conforming to BS9525-F0023. These 2.54mm Universal PCB headers and IDC sockets have grey UL94V rated glass filled polyester housings and gold flash plated contacts and terminations. The 2.54mm universal headers are fully shrouded with long ejection latches either side. The 2.54mm universal IDC ribbon cable sockets have no centre bump, have an open design making them suitable for daisy chaining and are supplied part assembled with a strain relief for rapid cable insertion.
APPROVALS : UL recognised
Speedbloc is a registered trade mark of RS Components Ltd.
RS 2.54mm Universal PCB Box Headers and IDC Ribbon Cable Sockets
A range of 2.54mm pitch PCB mount box headers and IDC ribbon cable sockets that are compatible with connectors conforming to BS9525-F0023. These 2.54mm Universal PCB headers and IDC sockets have grey UL94V rated glass filled polyester housings and gold flash plated contacts and terminations. The 2.54mm universal headers are fully shrouded with long ejection latches either side. The 2.54mm universal IDC ribbon cable sockets have no centre bump, have an open design making them suitable for daisy chaining and are supplied part assembled with a strain relief for rapid cable insertion.
APPROVALS : UL recognised
Speedbloc is a registered trade mark of RS Components Ltd.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
